Shop All Chemical Neutralizers
Spill Buster
Formaldehyde Absorber, 1.5lb, Aldehyde, PK6
Mfr # 6900-032
Zoro # G3770761
product price: $86.79
/pk 6, $14.47/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Neutralizing Application Aldehydes
- Container Type Shaker Bottle
- Container Size 1.5 lb
- Absorbent Form Granular
- Includes (6) Shakers
Product Information
- Brand Spill Buster
- MFR # 6900-032
- Zoro # G3770761
- UPC # 637712690030
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 1.5 lb |
Description
Formaldehyde Neutralizing Granular Sorbent, Fluids Absorbed Chemical, Hazmat, Specific Liquid Compatibility Formaldehyde, Glutaraldehyde, Container Type Shaker Bottle, Composition Detail Acrylic Polymer, Bentonite, Diatomaceous Earth, Industrial Peat Moss, Montmorillonite, Perlite, Polyporalene, Polypropylene, Recycled Cellulose, Vermiculite, Container Type and Capacity 1.5 lb Shaker Bottle, Weight 1.5 lb, Volume 12.5 gal, Volume Absorbed per Pkg. 18 oz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, L (3440L)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK3, Number of Keys: 2 (410KAS3GRN)
- COMMERCIAL 6 in x 9 in ADA Men's Restroom Sign (630166)
- CONDOR OUTDOOR PRODUCTS H2O POUCH, OLIVE DRAB (MA40-001)
- SPILL BUSTER Acid Neutralizer, 5 gal., Hydrofluoric (2902-005)
- SPILL BUSTER Base Neutralizer, 5 gal., Lab Caustics (4903-005)
- SPILL BUSTER Base Neutralizer, 2 gal., Lab Caustics (4903-002)
- SPILL BUSTER Acid Neutralizer, 2 gal., Lab Acids (2003-002)
- SPILL BUSTER Acid Neutralizer, 1.5 lb., Lab Acids, PK6 (2003-032)
- SPILL BUSTER Formaldehyde Absorber, 2 gal., Aldehyde (6900-002)
- SPILFYTER Chemical Classifier Strips, PK10 (570010)
- Spill Buster Chemical Neutralizers