Shop All Chemical Neutralizers
Spill Buster
Base Neutralizer Kit, 5 gal., Lab Caustics
Mfr # 4902-005
Zoro # G3770789
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 12 in W x 12 in L x 15 in H
- Includes (2) Goggles, (2) Vinyl Aprons, (4) Hazmat Boot Covers, (4) Latex Gloves, Broom, Disposal Bag, Dust Pan
- Absorbent Form Granular
- Container Type Bucket
- Primary Neutralizing Application Bases
Product Information
- Brand Spill Buster
- MFR # 4902-005
- Zoro # G3770789
- UPC # 637712490258
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 12 in W x 12 in L x 15 in H |
Container Width | 12 in |
Container Height | 15 in |
Container Length | 12 in |
Size of Neutralizer Included | 2 gal |
Size of Solidifier Included | 10 lb |
Description
Spill Kit, Fluids Absorbed Bases, Caustics, Neutralizes Chemical Type Bases, Volume Absorbed Per Kit 2 gal, Container Type Bucket, 5 gal Container Capacity, 12 in W x 12 in L x 15 in H Container Size, Tan, Filled, PPE Included (2) Goggles, (2) Vinyl Aprons, (4) Hazmat Boot Covers, (4) Latex Gloves, Additional Components Included Broom, Disposal Bag, Dust Pan, Static Dissipative No, UV Resistant No, Product Weight 20 lb, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- LAKELAND Disposable Sleeve Apron, White, M (PBL141-MD)
- BDG Welding Apron, Leather, Pearl Gray, 48" L (64-1-63-48)
- KIMTECH Sterile Cleanroom Coveralls, XL, PK25 (88803)
- SPILL BUSTER Base Neutralizer, 2 gal., Lab Caustics (4903-002)
- SPILL BUSTER Formaldehyde Absorber, 1.5lb, Aldehyde, PK6 (6900-032)
- SPILL BUSTER Base Neutralizer, 1.5lb., Caustics, PK6 (4903-032)
- SPILL BUSTER Formaldehyde Absorber, 2 gal., Aldehyde (6900-002)
- SPILL BUSTER Formaldehyde Neutralizer, 1 gal., PK4 (6903-001)
- SPILL BUSTER Acid Neutralizer, 5 gal., Lab Acids (2003-005)
- HF ACID EATER Neutralizing Spill Kit, 15 gal., Liquid (2901-015)
- Spill Buster Chemical Neutralizers