Shop All Chemical Neutralizers
Spill Buster
Base Neutralizer, 55 gal., Lab Caustics
Mfr # 4903-055
Zoro # G3770798
product price: $900.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$900.99
Free 30-Day Returns
Key Features
- Absorbent Form Granular
- Container Type Drum
- Container Size 55 gal
- Primary Neutralizing Application Bases
- Volume Neutralized per Pkg. 33 gal
Product Information
- Brand Spill Buster
- MFR # 4903-055
- Zoro # G3770798
- UPC # 637712490302
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 55 gal |
Description
Base Neutralizing Granular Sorbent, Fluids Absorbed Chemical, Hazmat, Specific Liquid Compatibility Caustics, Potassium Hydroxide, Sodium Hydroxide, Container Type Drum, Composition Detail Acrylic Polymer, Bentonite, Diatomaceous Earth, Industrial Peat Moss, Montmorillonite, Perlite, Polyporalene, Polypropylene, Recycled Cellulose, Vermiculite, Container Type and Capacity 55 gal Drum, Weight 380 lb, Volume 55 gal, Volume Absorbed per Pkg. 33 gal, Specialized Applications Industrial
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (11-510)
- HILLMAN 6" Stencil Set (839728)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF402AF)
- NEVS ISBT 128 Blank Direct Thermal 5/8" x 2" (BBC-TT-582-3)
- SPILL BUSTER Base Neutralizer, 5 gal., Lab Caustics (4903-005)
- SPILL BUSTER Neutralizing Spill Kit, 5 gal., Lab Acids (2004-005)
- SPILL BUSTER Acid Neutralizer, 5 gal., Hydrofluoric (2902-005)
- SPILL BUSTER Acid Neutralizer, 1.5lb., Hydrofluoric, PK6 (2903-032)
- SPILL BUSTER Acid Neutralizer, 2 gal., Lab Acids (2003-002)
- SPILL BUSTER Formaldehyde Neutralizer, 1 gal., PK4 (6903-001)
- MERCON Mercury Vapor Spray, 8 oz. (20-MSPRAY-250)
- Spill Buster Chemical Neutralizers