Shop All Chemical Neutralizers
Spill Buster
Base Neutralizer, 5 gal., Lab Caustics
Mfr # 4903-005
Zoro # G3770807
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Absorbent Form Granular
- Primary Neutralizing Application Bases
- Container Type Pail
- Volume Neutralized per Pkg. 3 gal
Product Information
- Brand Spill Buster
- MFR # 4903-005
- Zoro # G3770807
- UPC # 637712490357
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 5 gal |
Description
Base Neutralizing Granular Sorbent, Fluids Absorbed Chemical, Hazmat, Specific Liquid Compatibility Caustics, Potassium Hydroxide, Sodium Hydroxide, Container Type Pail, Composition Detail Acrylic Polymer, Bentonite, Diatomaceous Earth, Industrial Peat Moss, Montmorillonite, Perlite, Polyporalene, Polypropylene, Recycled Cellulose, Vermiculite, Container Type and Capacity 5 gal Pail, Weight 30 lb, Volume 5 gal, Volume Absorbed per Pkg. 3 gal, Specialized Applications Industrial, Deodorizing No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Athletic Shoe, W, 10, Gray, PR (TB0A2B6X065)
- ZORO SELECT Number Stencils, Brass, 15PCS (20Y511)
- NIROFLEX USA Cut Resistant Gloves, Stainless Steel Mesh, XS, 1 PR (GU-2500/XS)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 0.8" W x 0.5" H , 540PK (ZT-LSL-81-602-10)
- SPILL BUSTER Acid Neutralizer, 2 gal., Hydrofluoric (2902-002)
- SPILL BUSTER Acid Neutralizer, 5 gal., Lab Acids (2003-005)
- SPILL BUSTER Base Neutralizer, 2 gal., Lab Caustics (4903-002)
- SPILL BUSTER Formaldehyde Absorber, 2 gal., Aldehyde (6900-002)
- SPILL BUSTER Acid Neutralizer, 5 gal., Hydrofluoric (2902-005)
- SPILL BUSTER Neutralizing Spill Kit, 5 gal., Lab Acids (2004-005)
- BIOREM-2000 Solvent Spill Kit (8009-005)
- Spill Buster Spill Control Supplies