Shop All Chemical Neutralizers
Spill Buster
Acid Neutralizer, 1.5lb., Hydrofluoric, PK6
Mfr # 2903-032
Zoro # G3770886
product price: $52.85
/pk 6, $8.81/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Absorbent Form Granular
- Primary Neutralizing Application Acids
- Includes (6) Shakers
- Container Type Shaker Bottle
- Container Size 1.5 lb
Product Information
- Brand Spill Buster
- MFR # 2903-032
- Zoro # G3770886
- UPC # 637712290230
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 1.5 lb |
Description
Acid Neutralizing Granular Sorbent, Fluids Absorbed Chemical, Hazmat, Specific Liquid Compatibility Hydrofluoric Acid, Container Type Shaker Bottle, Composition Detail Acrylic Polymer, Bentonite, Diatomaceous Earth, Industrial Peat Moss, Montmorillonite, Perlite, Polyporalene, Polypropylene, Recycled Cellulose, Vermiculite, Container Type and Capacity 1.5 lb Shaker Bottle, Weight 1.5 lb, Volume 12.5 gal, Volume Absorbed per Pkg. 0 gal, Specialized Applications Industrial, Deodorizing No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Storm Sentinel Round Drain Protection Insert with Imbiber Beads (FLT705)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (496075)
- EAGLE MFG Oily Waste Can, 10 Gal., Poly, Red (935FL)
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Red (09308)
- SPILL BUSTER Acid Neutralizer, 2 gal., Hydrofluoric (2902-002)
- SPILL BUSTER Acid Neutralizer, 2 gal., Lab Acids (2003-002)
- SPILL BUSTER Formaldehyde Absorber, 1.5lb, Aldehyde, PK6 (6900-032)
- SPILL BUSTER Formaldehyde Absorber, 2 gal., Aldehyde (6900-002)
- SPILL BUSTER Acid Neutralizer, 1.5 lb., Lab Acids, PK6 (2003-032)
- SPILL BUSTER Base Neutralizer, 1.5lb., Caustics, PK6 (4903-032)
- WYK Acidsafe, 2 qt. Shaker Carton, PK6 (AN3005)
- Spill Buster Chemical Neutralizers