Shop All Sorbents
Spilfyter
Sorbents, 64 gal, 32 in x 150 ft, Universal, Green, Polypropylene
Mfr # G-90BX
Zoro # G4657353
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 64 gal
- Material Polypropylene
- Color Green
- Weight 32 in
- Perforations Yes
Product Information
Dimensions
Size | 32 in x 150 ft |
Width | 32 in |
Length | 150 ft |
Perforated Size | 16 in x 12 in |
Roll Length | 150 ft |
Perforation Along Width | 16 in |
Perforation Along Length | 12 in |
Roll Width | 32 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 32 in x 150 ft, Volume Absorbed per Pkg. 64 gal, Color/Pattern Green, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 16 in x 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Buffing and Cleaning Pad, 20 In, 3 3/4 in Center Hole, White, 5 Pack (4100)
- LIBMAN COMMERCIAL Lobby Broom And Dust Pan Set Open Lid, 2PK (919)
- FEBREZE smallSPACES, Gain Original Scent, 7.5 mL Cartridge, PK2, 2PK (93330EA)
- STANLEY Cartridge Filter for Stanley, Wet/Dry Vac (19-1800)
- SPILFYTER Absorbent Boom, 28 gal, 5 in x 10 ft, Oil-Based Liquids, White, Nylon (M-54S)
- SPILFYTER Absorbent Pad, 27 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-75)
- SPILFYTER Absorbent Pad, 18 gal, 16 in x 18 in, Universal, Camouflage, Polypropylene (DS-75)
- SPILFYTER Sorbents, 25 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (GFF-97BX)
- SPILFYTER Absorbent Roll, 64 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (GFF-91BX)
- SPILFYTER Absorbent Pad, 30 gal, 16 in x 18 in, Oil-Based Liquids, Blue, Polypropylene (M-72)
- CONDOR Sorbents, 19 gal, 15 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR37)
- Spilfyter Sorbents