Shop All Sorbents
Spilfyter
Sorbents, 64 gal, 32 in x 150 ft, Universal, Gray, Polypropylene
Mfr # GFF-90BX
Zoro # G3940212
original price:
$157.73
4% off
new price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 64 gal
- Volume Absorbed (Pack, Each) 64 gal/pk
- Material Polypropylene
- Color Gray
- Weight 32 in
Product Information
Dimensions
Size | 32 in x 150 ft |
Width | 32 in |
Length | 150 ft |
Perforated Size | 16 in x 12 in |
Perforation Along Length | 12 in |
Roll Width | 32 in |
Roll Length | 150 ft |
Perforation Along Width | 16 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 32 in x 150 ft, Volume Absorbed per Pkg. 64 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 16 in x 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA LXT(R) Dust Extractor, 1" Hose Dia., Standard (XCV02Z)
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 8", White, 12 PK (K250)
- CHEMTRONICS Alcohol Wipes, Unscented, 100 ct, PK100 (SIP100P)
- PFERD Curved Scrtch Brush, Polypro, SSWire, 3x19 in, 7-1/2 in L Handle, 6-1/4 in L Brush, Synthetic (85014)
- SPILFYTER Sorbents, 58 gal, 32 in x 150 ft, Oil, White, Polypropylene (Z-97)
- SPILFYTER Sorbents, 39 gal, 18 in x 18 in, Non Aggressive, White, Polypropylene (150120)
- SPILFYTER Sorbents, 36 gal, 3 in x 48 in, Universal, White, Cellulose (150301)
- SPILFYTER Sorbents, 24 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-72)
- SPILFYTER Sorbents, 66 gal, 32 in x 150 ft, Oil, Blue, Polypropylene (M-90BX)
- SPILFYTER Sorbents, 25 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (GFF-97BX)
- PIG Sorbents, 18 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT173)
- Spilfyter Sorbents