Shop All Sorbents
Spilfyter
Sorbents, 5 gal, 8 in x 17 in, Universal, Gray, Polypropylene
Mfr # G-66
Zoro # G4744887
original price:
$57.67
17% off
new price: $47.49
/pk 10, $4.75/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 5 gal
- Color Gray
- Size 8 in x 17 in
- Length 17 in
Product Information
Dimensions
Size | 8 in x 17 in |
Length | 17 in |
Width | 8 in |
Description
Sorbent Pillow, Fluids Absorbed Universal, Length 17 in, Volume Absorbed Per Pillow/Blanket 0.5 gal, Volume Absorbed per Pkg. 5 gal, Color/Pattern Gray, Filler Material Polypropylene, Outside Skin Material Spunbound Polypropylene, Recycled Content ( Percent) No Recycled Content, Package Type Box, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Low-Lint Cleaning Cloth, 1-Ply, 14 x 16.34, Unscented, Turquoise, 120 Cloths, 4PK (192480)
- SPARTA 0.5 in W Radiator Style Brush, Green, Polypropylene (41198EC09)
- SURFACE SHIELDS Carpet Protection, 48 In W x 500 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS48500)
- TOUGH GUY 16 Gal Trash Bags, 24 in x 32 in, Light-Duty, 5 micron, Clear, 1000 Pack (49P430)
- SPILFYTER Sorbents, 13 gal, 18 in x 18 in, Universal, Gray, Polypropylene (G-62)
- SPILFYTER Sorbents, 10 gal, 10 in x 10 in, Universal, Gray, Polypropylene (G-61)
- SPILFYTER Absorbent Pillow, 10 gal, 10 in x 10 in, Oil-Based Liquids, White, Spunbound Polypropylene (M-61)
- SPILFYTER Absorbent Pad, 28 gal, 16 in x 18 in, Universal, Gray, Polypropylene (GFF-72)
- SPILFYTER Absorbent Sock, 22 gal, Chemical, Hazmat, Yellow, Polyethylene (S2-30)
- SPILFYTER Sorbents, 36 gal, 3 in x 48 in, Universal, White, Cellulose (150301)
- SPILLTECH Sorbents, 18 gal, 15 in x 100 ft, Universal, Yellow, Polypropylene (YRZ100H-BX)
- Spilfyter Sorbents