Shop All Sorbents
Spilfyter
Sorbents, 5 gal, 8 in x 17 in, Oil, White, Polypropylene
Mfr # M-66
Zoro # G4668684
product price: $56.29
/pk 10, $5.63/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 5 gal
- Color White
- Size 8 in x 17 in
- Length 17 in
Product Information
Dimensions
Size | 8 in x 17 in |
Length | 17 in |
Width | 8 in |
Description
Sorbent Pillow, Fluids Absorbed Oil Only, Length 17 in, Volume Absorbed Per Pillow/Blanket 0.5 gal, Volume Absorbed per Pkg. 5 gal, Color/Pattern White, Filler Material Polypropylene, Outside Skin Material Spunbound Polypropylene, Recycled Content ( Percent) No Recycled Content, Package Type Box, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Easy Trap Duster, 8 x 30 ft, White, 1 60 Sheet Roll/Box (59152W)
- BRIGHT BAY PRODUCTS, LLC Guardian Pool & Tile Cleaner, 32 oz. Bottle 1/Case - (P1032)
- HARPER 12 In. Deck Scrub Brush with 60 In. Handle (53561912A)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Black (73300199)
- SPILFYTER Absorbent Pad, 30 gal, 16 in x 18 in, Chemical, Hazmat, Yellow, Polypropylene (S2-75)
- SPILFYTER Sorbents, 66 gal, 32 in x 150 ft, Oil, Blue, Polypropylene (M-90BX)
- SPILFYTER Absorbent Pad, 30 gal, 16 in x 18 in, Universal, Yellow, Polypropylene (HVU-70)
- SPILFYTER Sorbents, 10 gal, 10 in x 10 in, Universal, Gray, Polypropylene (G-61)
- SPILFYTER Sorbents, 5 gal, 8 in x 17 in, Universal, Gray, Polypropylene (G-66)
- SPILFYTER Sorbents, 64 gal, 32 in x 150 ft, Universal, Green, Polypropylene (G-90BX)
- SPILL MAGIC Sorbents, 0 gal, Universal, Blue (97504)
- Spilfyter Sorbents