Shop All Sorbents
Spilfyter
Sorbents, 44 gal, 16 in x 18 in, Harsh Chemicals, Yellow, Polypropylene
Mfr # S2-70
Zoro # G3946494
original price:
$126.65
17% off
new price: $103.99
/pk 200, $0.52/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 44 gal
- Material Polypropylene
- Color Yellow
- Perforations Yes
- Size 16 in x 18 in
Product Information
Dimensions
Size | 16 in x 18 in |
Length | 18 in |
Width | 16 in |
Perforated Size | 8 in x 18 in |
Perforation Along Width | 8 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Hazardous Materials, Size 16 in x 18 in, Volume Absorbed Per Pad 0.22 gal, Volume Absorbed per Pkg. 44 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 8 in x 18 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Microfiber Cleaning Cloth, Green, 6PK (83630)
- SANITAIRE True HEPA Replacement Filter (68910)
- EXAIR Chip Trapper System, 30 gal., 1-1/2" Hose Dia., Reusable 19 scfm (6198-30)
- BISSELL COMMERCIAL Brush Roller, For Upright Vacuum (85.0013.0)
- SPILFYTER Sorbents, 30 gal, 16 in x 18 in, Harsh Chemicals, Yellow, Polypropylene (S2-75)
- SPILFYTER Sorbents, 64 gal, 32 in x 300 ft, Universal, Gray, Polypropylene (DB-95BX)
- SPILFYTER Sorbents, 130 gal, 5 1/2 ft x 160 ft, Oil, Blue, Polypropylene (M-150)
- SPILFYTER Sorbents, 18 gal, 32 in x 64 in, Universal, Green, Polypropylene (G-3264L)
- SPILFYTER Sorbents, 36 gal, 3 in x 48 in, Universal, White, Cellulose (150301)
- SPILFYTER Sorbents, 20 gal, 16 in x 18 in, Universal, Yellow, Polypropylene (HVU-700T)
- PIG Sorbents, 14 gal, 31 in x 100 ft, Universal, Gray, Polyester, Polypropylene (MAT270)
- Spilfyter Sorbents