Shop All Sorbents
Spilfyter
Sorbents, 40 gal, 3 ft x 300 ft, Universal, Gray, Polypropylene
Mfr # TR-95
Zoro # G9511555
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 40 gal
- Volume Absorbed (Pack, Each) 40 gal/pk
- Material Polypropylene
- Color Gray
- Weight 36 in
Product Information
Dimensions
Size | 3 ft x 300 ft |
Width | 36 in |
Length | 300 ft |
Perforated Size | Not Perforated |
Roll Width | 36 in |
Roll Length | 300 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 3 ft x 300 ft, Volume Absorbed per Pkg. 40 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Threaded Wet Mop Handle, White, Fiberglass (204015J)
- WORKSHOP WET/DRY VACS 2-1/2-Inch Wet/Dry Vacuum Crevice Tool Attachment for Tight Places (WS25002A)
- MEGUIARS EMPTY DISPENSER BOTTLE 16oz (MGD-9916)
- MICROFIBER TECHNOLOGIES Microfiber Cloth General Purpose Cloth Wipe 16" x 16", Red (LFK450)
- SPILFYTER Sorbents, 36 gal, 16 in x 18 in, Oil, Blue, Polypropylene (M-70)
- SPILFYTER Absorbent Pad, 34 gal, 16 in x 18 in, Oil-Based Liquids, Blue, Polypropylene (M-75)
- SPILFYTER Absorbent Sock, 22 gal, Chemical, Hazmat, Yellow, Polyethylene (S2-30)
- SPILFYTER Sorbents, 64 gal, 32 in x 150 ft, Universal, Green, Polypropylene (G-90BX)
- SPILFYTER Sorbents, 42 gal, 3 in x 10 ft, Universal, White, Cellulose (150310)
- SPILFYTER Sorbents, 5 gal, 8 in x 17 in, Oil, White, Polypropylene (M-66)
- STREETFYTER Absorbent Pad, 28 gal, 16 in x 18 in, Universal, Gray, Polypropylene (SFG-75BX)
- Spilfyter Sorbents