Shop All Sorbents
Spilfyter
Sorbents, 36 gal, 3 in x 48 in, Universal, White, Cellulose
Mfr # 150301
Zoro # G4143711
product price: $42.35
/pk 15, $2.82/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 36 gal
- Color White
- Size 3 in x 48 in
- Length 4 ft.
- Fluids Absorbed Universal
Product Information
Dimensions
Size | 3 in x 48 in |
Length | 4 ft. |
Width | 3 in |
Diameter | 3 in |
Details
Volume Absorbed per Pkg. | 36 gal |
Volume Absorbed (Pack, Each) | 36 gal/pk; 2.4 gal/sock |
Color | White |
Fluids Absorbed | Universal |
Material | Cellulose |
UV Resistant | No |
Connector Type | No Connector |
Item | Sorbents |
Static Dissipative | No |
Volume Absorbed Range | 30 to 39 gal |
Spill Control - Fluids Absorbed | Universal |
Filler Material | Cellulose |
Item - Spill Control | Absorbent Sock |
Outside Skin Material | Nylon |
Connector | No Connector |
Volume Absorbed Per Pkg. | 36 gal. |
Volume Absorbed Per Sock/Boom | 36 gal |
Color/Pattern | White |
Description
Fluids Absorbed Universal, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 2.4 gal, Volume Absorbed per Pkg. 36 gal, Color/Pattern White, Filler Material Cellulose, Outside Skin Material Nylon, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Red (31044)
- INSTANT POWER PROFESSIONAL Septic System Treatment, 1 gal. Bottle, Fresh Scent (8869)
- BOARDWALK 5 in Looped-End Wet Mop, White, Cotton/Synthetic, BWK502WHEA (BWK502WHEA)
- REMCO 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 6 in L Brush, Pink, 20 in L Overall (53761)
- SPILFYTER Absorbent Sock, 97 gal, 3 in x 48 in, Universal, White, Nylon (150304)
- SPILFYTER Absorbent Pad, 24 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-72)
- SPILFYTER Absorbent Pad, 44 gal, 16 in x 18 in, Chemical, Hazmat, Yellow, Polypropylene (S2-70)
- SPILFYTER Sorbents, 64 gal, 32 in x 300 ft, Universal, Gray, Polypropylene (DB-95BX)
- SPILFYTER Absorbent Pad, 30 gal, 16 in x 18 in, Oil-Based Liquids, Blue, Polypropylene (M-72)
- SPILFYTER Sorbents, 66 gal, 32 in x 150 ft, Oil, Blue, Polypropylene (M-90BX)
- SPILFYTER Sorbents, 19 in x 80 ft, Oil, Blue, Polypropylene (M-152)
- Spilfyter Sorbents