Shop All Sorbents
Spilfyter
Sorbents, 32 gal, 16 in x 18 in, Universal, Gray, Polypropylene
Mfr # DB-70
Zoro # G4013274
product price: $59.99
/pk 200, $0.30/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 32 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Length 18 in
Product Information
Dimensions
Size | 16 in x 18 in |
Length | 18 in |
Width | 16 in |
Perforated Size | 8 in x 18 in |
Perforation Along Width | 8 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 18 in, Volume Absorbed Per Pad 0.16 gal, Volume Absorbed per Pkg. 32 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 8 in x 18 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 8 gal Rectangular Trash Can, Black, Resin (1883609)
- ALPINE INDUSTRIES Rectangular Trash Can Dolly, Black (ALP477-DOLLY)
- WARSAW CHEMICAL Laundry Choice Sour & Softner, 5-Gallon (23460-0000005)
- LAVEX 10'' Auto Window Squeegee / Scrubber with 20'' Plastic Handle (697LAV10AUTO)
- SPILFYTER Sorbents, 48 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-7200BX)
- SPILFYTER Sorbents, 24 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-72)
- SPILFYTER Sorbents, 27 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-75)
- SPILFYTER Sorbents, 42 gal, 3 in x 10 ft, Universal, White, Cellulose (150310)
- SPILFYTER Sorbents, 18 gal, 16 in x 18 in, Universal, Camouflage, Polypropylene (DS-75)
- SPILFYTER Sorbents, 15 gal, 16 in x 18 in, Oil, White, Polypropylene (SFO-70.2)
- SPILLTECH Absorbent Roll, 53 gal, 30 in x 300 ft, Universal, Green, Polypropylene (GNRF300S)
- Spilfyter Sorbents