Shop All Sorbents
Spilfyter
Sorbents, 32 gal, 16 in x 18 in, Oil, White, Polypropylene
Mfr # Z-75
Zoro # G4058713
product price: $67.09
/pk 100, $0.67/ea
$67.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 32 gal
- Material Polypropylene
- Color White
- Perforations Yes
- Length 18 in
Product Information
Dimensions
Size | 16 in x 18 in |
Length | 18 in |
Width | 16 in |
Perforated Size | 8 in x 18 in |
Perforation Along Width | 8 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 16 in x 18 in, Volume Absorbed Per Pad 0.32 gal, Volume Absorbed per Pkg. 32 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 8 in x 18 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE Laundry Detergent, Tub, Powder/Gel, Unscented, 4 PK (91798)
- GOJO Wipes Bracket For 6282-06 or 6383-06 Wipes Canisters (6001-06)
- OIL-DRI Sorbents, 19 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (L90834)
- O-CEDAR Ocedar 149334 Microfiber Deck Mop Refill (1453307)
- SPILFYTER Sorbents, 32 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-70)
- SPILFYTER Sorbents, 24 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-72)
- SPILFYTER Sorbents, 16 gal, 16 in x 18 in, Oil, White, Polypropylene (OS-100)
- SPILFYTER Sorbents, 36 gal, 16 in x 18 in, Universal, Gray, Polypropylene (GFF-75)
- SPILFYTER Sorbents, 22 gal, 16 in x 18 in, Universal, Gray, Polypropylene (SFG-72BX)
- SPILFYTER Sorbents, 50 gal, 3 ft x 150 ft, Universal, Gray, Muli-Color, Cotton, Polyester (521040)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Oil, White, Polypropylene (WPL200S)
- Spilfyter Sorbents