Shop All Sorbents
Spilfyter
Sorbents, 32 gal, 16 in x 18 in, Oil, White, Polypropylene
Mfr # Z-70
Zoro # G4131741
product price: $73.19
/pk 200, $0.37/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 32 gal
- Color White
- Perforations Yes
- Size 16 in x 18 in
- Fluids Absorbed Oil
Product Information
Dimensions
Size | 16 in x 18 in |
Length | 18 in |
Width | 16 in |
Perforated Size | 8 in x 18 in |
Perforation Along Width | 8 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 16 in x 18 in, Volume Absorbed Per Pad 0.16 gal, Volume Absorbed per Pkg. 32 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 8 in x 18 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Disinfectant Cleaner, 1.5 gal. Jug, Unscented, Blue, 2 PK (5283046)
- EMSCO GROUP Utility Tub, 17.5 Gallon Bucket, For Maintenance Cleaning Growing and More, Brown (2659-1)
- LEISURE SPORTS 33 gal Trash Can, Green (121092QJM)
- TENNANT Nylon Scrubbing Brush (1220238)
- SPILFYTER Absorbent Pad, 32 gal, 16 in x 18 in, Oil-Based Liquids, White, Polypropylene (Z-75)
- SPILFYTER Absorbent Pad, 24 gal, 16 in x 18 in, Oil-Based Liquids, White, Polypropylene (Z-72)
- SPILFYTER Sorbents, 15 gal, 16 in x 18 in, Oil, White, Polypropylene (SFO-70.2)
- SPILFYTER Absorbent Roll, 64 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (GFF-90BX)
- SPILFYTER Sorbents, 66 gal, 32 in x 150 ft, Oil, Blue, Polypropylene (18463B)
- SPILFYTER Sorbents, 19 in x 80 ft, Oil, Blue, Polypropylene (M-152)
- PIG Sorbents, 11 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT414)
- Spilfyter Sorbents