Shop All Sorbents
Spilfyter
Sorbents, 30 gal, 16 in x 18 in, Harsh Chemicals, Yellow, Polypropylene
Mfr # S2-75
Zoro # G3946713
product price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 30 gal
- Material Polypropylene
- Color Yellow
- Perforations Yes
- Size 16 in x 18 in
Product Information
Dimensions
Size | 16 in x 18 in |
Length | 18 in |
Width | 16 in |
Perforated Size | 8 in x 18 in |
Perforation Along Width | 8 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Hazardous Materials, Size 16 in x 18 in, Volume Absorbed Per Pad 0.3 gal, Volume Absorbed per Pkg. 30 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 8 in x 18 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVI VPG Select Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK (41504)
- TOUGH GUY 9-1/4"White, Plastic Upside Down Trigger Sprayer, 12 Pack (110533)
- PROTEAM Switch/Power Cord Assembly (836225-1)
- REMCO Vikan 24in Single Blade Ultra Hygiene Squeegee, Brown (716066)
- SPILFYTER Sorbents, 44 gal, 16 in x 18 in, Harsh Chemicals, Yellow, Polypropylene (S2-70)
- SPILFYTER Sorbents, 39 gal, 18 in x 18 in, Non Aggressive, White, Polypropylene (150120)
- SPILFYTER Sorbents, 66 gal, 32 in x 150 ft, Oil, Blue, Polypropylene (18463B)
- SPILFYTER Sorbents, 14 gal, 22 in Dia., Harsh Chemicals, Yellow, Polypropylene (S2-76)
- SPILFYTER Sorbents, 22 gal, Chemical, Hazmat, Yellow, Meltblown Polypropylene (S2-30)
- SPILFYTER Sorbents, 50 gal, 18 in x 150 ft, Universal, Gray, Muli-Color, Cotton, Polyester (521048)
- PIG Sorbents, 16 gal, 3 in x 10 ft, Oil, Black, White, Polyester (BOM410)
- Spilfyter Sorbents