Shop All Sorbents
Spilfyter
Sorbents, 27 gal, 16 in x 18 in, Universal, Gray, Polypropylene
Mfr # DB-75
Zoro # G3960966
product price: $51.85
/pk 100, $0.52/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 27 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Length 18 in
Product Information
Dimensions
Size | 16 in x 18 in |
Length | 18 in |
Width | 16 in |
Perforated Size | 8 in x 18 in |
Perforation Along Width | 8 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 18 in, Volume Absorbed Per Pad 0.27 gal, Volume Absorbed per Pkg. 27 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 8 in x 18 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Citrus, Blue (286835)
- VIVA Paper Towels, 4 PK (49413)
- KIK INTERNATIONAL 27OZ Spic And Span Powder (190)
- PROTEAM Crevice Tool, 28" (100109PT)
- SPILFYTER Sorbents, 32 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-70)
- SPILFYTER Sorbents, 24 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-72)
- SPILFYTER Sorbents, 48 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-7200BX)
- SPILFYTER Sorbents, 64 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (DB-91BX)
- SPILFYTER Sorbents, 15 gal, 32 in x 54 in, Universal, Green, Polypropylene, 20 PK (G-3254L)
- SPILFYTER Sorbents, 5 ft x 80 ft, Oil, Blue, Polypropylene (M-151)
- PIG Sorbents, 3 gal, 15 in x 50 ft, Universal, Gray, Polypropylene (25201)
- Spilfyter Sorbents