Shop All Sorbents
Spilfyter
Sorbents, 25 gal, 32 in x 150 ft, Universal, Gray, Polypropylene
Mfr # GFF-97BX
Zoro # G4699204
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 25 gal
- Volume Absorbed (Pack, Each) 25 gal/pk
- Material Polypropylene
- Color Gray
- Weight 32 in
Product Information
Dimensions
Size | 32 in x 150 ft |
Width | 32 in |
Length | 150 ft |
Perforated Size | 16 in x 12 in |
Perforation Along Length | 12 in |
Roll Width | 32 in |
Roll Length | 150 ft |
Perforation Along Width | 16 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 32 in x 150 ft, Volume Absorbed per Pkg. 25 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 16 in x 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Yellow (31796)
- BOARDWALK Toilet Paper, 2 Ply, 4 1/2 x 3 in Sheets, 500 Sheets/Roll, White, 96 Pack (BWK6180)
- GENUINE JOE 60 in L Dust Mop, Clip-On Connection, Black (GJO02332)
- LYSOL Cleaners & Detergents, 144 oz Bottle, Sparkling Lemon & Sunflower Essence (36241-77617)
- SPILFYTER Sorbents, 10 gal, 10 in x 10 in, Universal, Gray, Polypropylene (G-61)
- SPILFYTER Sorbents, 64 gal, 32 in x 150 ft, Oil, White, Polypropylene (Z-90BX)
- SPILFYTER Sorbents, 42 gal, 32 in x 150 ft, Oil, Gray, Polypropylene (SFG-97BX)
- SPILFYTER Sorbents, 40 gal, 3 ft x 300 ft, Universal, Gray, Polypropylene (TR-95)
- SPILFYTER Absorbent Sock, 97 gal, 3 in x 48 in, Universal, White, Nylon (150304)
- SPILFYTER Absorbent Pad, 34 gal, 16 in x 18 in, Oil-Based Liquids, Blue, Polypropylene (M-75)
- CONDOR Sorbents, 33 gal, 30 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR43)
- Spilfyter Sorbents