Shop All Sorbents
Spilfyter
Sorbents, 23 gal, 16 in x 18 in, Universal, Yellow, Polypropylene
Mfr # HVU-75
Zoro # G1584339
original price:
$88.52
25% off
new price: $66.29
/pk 100, $0.66/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 23 gal
- Material Polypropylene
- Color Yellow
- Perforations No
- Size 16 in x 18 in
Product Information
Dimensions
Size | 16 in x 18 in |
Length | 18 in |
Width | 16 in |
Perforated Size | 8 in x 18 in |
Perforation Along Width | 8 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 18 in, Volume Absorbed Per Pad 0.23 gal, Volume Absorbed per Pkg. 23 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 8 in x 18 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL SOLUTIONS Greaser Trap Maintainer, 1 Qt Trigger Spray Bottle, Liquid, Hazy Green, 12 PK (5435003)
- LIQUID-PLUMR Liquid-Plumr Liquid Clog Remover 32 oz (00243)
- CLAIRE Citra Gloss All Surface Duster & Polish, 20oz (CL814-1)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 75 Wipes, Fresh Scent (15949)
- SPILFYTER Sorbents, 20 gal, 16 in x 18 in, Universal, Yellow, Polypropylene (HVU-700T)
- SPILFYTER Sorbents, 30 gal, 16 in x 18 in, Universal, Yellow, Polypropylene (HVU-70)
- SPILFYTER Sorbents, 30 gal, 16 in x 18 in, Oil, Blue, Polypropylene (M-72)
- SPILFYTER Sorbents, 15 gal, 32 in x 54 in, Universal, Green, Polypropylene, 20 PK (G-3254L)
- SPILFYTER Sorbents, 10 gal, 10 in x 10 in, Oil, White, Polypropylene (M-61)
- SPILFYTER Sorbents, 40 gal, 3 ft x 300 ft, Universal, Gray, Polypropylene (TR-95)
- BSC PREFERRED Vermiculite 1A - Fine (S-15280)
- Spilfyter Sorbents