Shop All Sorbents
Spilfyter
Sorbents, 22 gal, 16 in x 18 in, Universal, Gray, Polypropylene
Mfr # SFG-72BX
Zoro # G5207097
original price:
$45.59
5% off
new price: $43.29
/pk 100, $0.43/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 22 gal
- Volume Absorbed (Pack, Each) 22 gal/pk, .22 gal/pad
- Material Polypropylene
- Color Gray
- Perforations Yes
Product Information
Dimensions
Size | 16 in x 18 in |
Length | 18 in |
Width | 16 in |
Perforated Size | 8 in x 18 in |
Perforation Along Width | 8 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 18 in, Volume Absorbed Per Pad 0.22 gal, Volume Absorbed per Pkg. 22 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 8 in x 18 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACTORY CAT SQUEEGEE SET - TAN, FITS 28-754G, 28-755G (28-770G)
- SCOTT Dispenser Tlt Seat Cover (09506)
- GENUINE JOE Lotion Soap - 1 Gallon - Pleasant Scent, 4PK (GJO03109CT)
- STOUT BY ENVISION 7 gal - 10 gal Trash Bags, Brown/Black, 250 PK (T2424B10)
- SPILFYTER Absorbent Roll, 64 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (GFF-90BX)
- SPILFYTER Absorbent Roll, 46 gal, 32 in x 150 ft, Universal, Yellow, Polypropylene (HVU-90)
- SPILFYTER Sorbents, 22 gal, Chemical, Hazmat, Yellow, Meltblown Polypropylene (S2-37)
- SPILFYTER Sorbents, 58 gal, 32 in x 150 ft, Oil, White, Polypropylene (Z-97)
- SPILFYTER Sorbents, 50 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (GFF-98BX)
- SPILFYTER Sorbents, 5 gal, 8 in x 17 in, Oil, White, Polypropylene (M-66)
- SPILLTECH Absorbent Pillow, 23 gal, 8 in x 18 in, Universal, Gray, Spunbound Polypropylene (GPIL818)
- Spilfyter Sorbents