Shop All Sorbents
Spilfyter
Sorbents, 10 gal, 10 in x 10 in, Oil, White, Polypropylene
Mfr # M-61
Zoro # G4052711
product price: $46.99
/pk 20, $2.35/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 10 gal
- Color White
- Size 10 in x 10 in
- Fluids Absorbed Oil
Product Information
Dimensions
Size | 10 in x 10 in |
Length | 10 in |
Width | 10 in |
Description
Sorbent Pillow, Fluids Absorbed Oil Only, Length 10 in, Volume Absorbed Per Pillow/Blanket 0.5 gal, Volume Absorbed per Pkg. 10 gal, Color/Pattern White, Filler Material Polypropylene, Outside Skin Material Spunbound Polypropylene, Recycled Content ( Percent) No Recycled Content, Package Type Box, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES Trash Can, Mahogny, MFC Melamine (ALP476-MA)
- MONARCH Flannel Polishing Reclaimed Cloths - White - 5 lb Bag (R-W80-5B)
- ODOR ASSASSIN Convenient Sprays Cotton Scent Odor Control Spray 6 oz Liquid (125711)
- SPRAYWAY Orange Citrus Crazy Clean, 20oz, 12PK (SW985)
- SPILFYTER Sorbents, 72 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (DS-97)
- SPILFYTER Sorbents, 27 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-75)
- SPILFYTER Sorbents, 50 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (GFF-98BX)
- SPILFYTER Sorbents, 28 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-72B)
- SPILFYTER Sorbents, 64 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (DB-91BX)
- SPILFYTER Sorbents, 48 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-7200BX)
- BRADY Sorbents, 30 gal, 3 in x 48 in, Universal, Gray, Polypropylene (AW430)
- Spilfyter Sorbents