Shop All Fume Hoods
Spilfyter
Glove Bag, 48 In. L, 39 In. W
Mfr # 690323
Zoro # G4734502
original price:
$48.88
26% off
$35.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 39 in
- Width 39 in
- Material Polyethylene
- Length 48 in
Product Information
- Brand Spilfyter
- MFR # 690323
- Zoro # G4734502
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Width | 4 ft |
Overall Length | 39 in |
Width | 39 in |
Length | 48 in |
Opening Size | 24 in |
Details
Item | Glove Bag |
Material | Polyethylene |
Chamber Volume | 17,085 cu in |
Number of Ports | 2 |
Includes | Sealing Tape |
Product Type | Glove Bag |
Description
Glove Bag, Number of Ports 2, Opening Size 24 in, Material Polyethylene, Length 48 in, Width 39 in, Chamber Volume 17,085 cu in, Includes Sealing Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Solid Tray, For Use With 1-1/2 Gal Unit (100-410-174)
- STUART Shaking Water Bath, 230 V (12152-02)
- DIGI-SENSE Type-K, Comp 90 Angle Surf Probe, 8.5" L (08516-63)
- SP SCIENCEWARE Thermometer Rack, 25 places (F18981-0001)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- AIRFILTRONIX Ductless Fume Hoods (200A BE1)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- Spilfyter Fume Hoods