Shop All Chemical Neutralizers
Spilfyter
Chemical Neutralizer, Bases, 10 lb
Mfr # 450010
Zoro # G3305172
original price:
$108.99
4% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bag
- Primary Neutralizing Application Bases
- Neutralizes Chemical Type Bases
- Absorbent Form Granular
- Container Size 10 lb
Product Information
- Brand Spilfyter
- MFR # 450010
- Zoro # G3305172
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 10 lb |
Size | 1.19 Gallon Bag |
Details
Item | Base Neutralizer |
Container Type | Bag |
Primary Neutralizing Application | Bases |
Neutralizes Chemical Type | Bases |
Absorbent Form | Granular |
Includes | Color Change Indicator when Neutralized |
Product Type | Granular Neutralizer |
Weight | 10 lb |
Neutralizing | Yes |
Dry Volume | 1.19 gal |
Product Form | Granular |
Description
Base Neutralizer, Product Type Granular Neutralizer, Neutralizes Chemical Type Bases, Product Form Granular, Size 1.19 Gallon Bag, Container Type Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Fit Testing Kit, Saccharin (2040)
- BRADY Floor Marking Tape, Foot Shape, Ylw, PK10 (104409)
- ERB SAFETY S384 Mesh Safety Vest, Class 2, Hi-Viz Lime, No Pockets, XL (66572)
- 3M Disposable P95 Organic Vapor Respirator (70070190734)
- SPILFYTER HF Acid Neutralizer, 13 lb, White, PK10 (472101)
- SPILFYTER Wastewater Classifier Strips, PK50 (580050)
- SPILFYTER Mercury Spill Kit (520260)
- SPILFYTER Chemical Neutralizer, Bases, 40 lb. (450040)
- SPILFYTER Acid Neutralizer, 31 lb, Purple, PK12 (410001)
- SPILFYTER Acid Neutralizer Kit (555002)
- WYK Spray, Acidsafe, Neutralizer, 32 oz., PK6 (AN3300)
- Spilfyter Chemical Neutralizers