Shop All Chemical Neutralizers
Spilfyter
Chemical Classifier Strips, PK50
Mfr # 570050
Zoro # G0919335
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects For Identify Unknown Liquid Hazards in Sewers, Construction Sites, Accident Sites, Storage Facilities and Landfills
- Number of Tests 50
- Type Chemical
- Testing Parameter Acid/Base, Bromine, Chlorine, Flouride, Iodine, Organic Solvent, Oxidizer, Petroleum Distillate
- Range Positive/Negative
Product Information
- Brand Spilfyter
- MFR # 570050
- Zoro # G0919335
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Length | 11 3/4 in |
Width | 1 in |
Overall Width | 1 in |
Overall Length | 11 3/4 in |
Details
Item | Classifier Strips |
Detects For | Identify Unknown Liquid Hazards in Sewers, Construction Sites, Accident Sites, Storage Facilities and Landfills |
Number of Tests | 50 |
Type | Chemical |
Testing Parameter | Acid/Base, Bromine, Chlorine, Flouride, Iodine, Organic Solvent, Oxidizer, Petroleum Distillate |
Range | Positive/Negative |
Test Detects For | Chemicals, Unknown Spilled Liquid, Wastewater |
Test Type | Classifier Strips |
Test Form | Strip |
Testing Parameter One | Acid/Base, Bromine, Chlorine, Fluoride, Iodine, Organic Solvent, Oxidizer, Petroleum Distillate |
Parameter Measurements Included | Positive/Negative |
Description
Classifier Strips, Test Form Strip, Overall Length 11 3/4 in, Test Type Classifier Strips, Testing Parameter One Acid/Base, Bromine, Chlorine, Fluoride, Iodine, Organic Solvent, Oxidizer, Petroleum Distillate, Overall Width 1 in, Parameter Measurements Included Positive/Negative, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Chemicals, Unknown Spilled Liquid, Wastewater, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Acrylic Block Counter Sign Holder on Chrome Stand 22"W x 14" H (104568)
- SPILL MAGIC Loose Absorbent, Oil-Based Liquids (97106)
- BULLHEAD SAFETY Maki Polarized Lens Safety Glasses (BH14209)
- SIGNMISSION No Parking w/P No Parking symbol & dbl arrow 12inx18in Hvy Ga Alum., A-1218 No Parkings (A-1218 No Parking Signs - P sym double)
- SPILFYTER Wastewater Classifier Strips, PK10 (580010)
- SPILFYTER Wastewater Classifier Chart (588888)
- SPILFYTER Mercury Spill Kit (520250)
- SPILFYTER Wastewater Classifier Tube Kit (580001)
- SPILFYTER Chemical Classifier Tube Kit (570001)
- SPILFYTER Chemical Neutralizer, Bases, 5 gal (430020)
- WYK Spray, Acidsafe, Neutralizer, 32 oz., PK6 (AN3300)
- Spilfyter Spill Control Supplies