Shop All Chemical Neutralizers
Spilfyter
Battery Acid Wipes, 10 oz., PK30
Mfr # 440130
Zoro # G0856204
product price: $12.34
/ea
$12.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Canister
- Primary Neutralizing Application Battery Acid
- Neutralizes Chemical Type Battery Acid
- Absorbent Form Wipes
- Container Size 10 oz
Product Information
- Brand Spilfyter
- MFR # 440130
- Zoro # G0856204
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 10 oz |
Size | 8 x 7" |
Details
Item | Battery Acid Wipes |
Container Type | Canister |
Primary Neutralizing Application | Battery Acid |
Neutralizes Chemical Type | Battery Acid |
Absorbent Form | Wipes |
Includes | 8 x7 in Wipes |
Standards | Regulations (Standards - 29 CFR) Powered Industrial Trucks 1910.178(g)(2) |
Shop By | Closeouts |
Neutralizing | Yes |
Product Form | Wipes |
Weight | 3/5 lb |
Product Type | Neutralizing Wipes |
Description
Battery Acid Wipes, Product Type Neutralizing Wipes, Neutralizes Chemical Type Battery Acid, Product Form Wipes, Size 8 x 7 In., Container Type Canister
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cold Protection Gloves, Thermastat Lining, Universal, 12PK (9622)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (3YRY8)
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): Purple Pk (423-PU)
- REFRIGIWEAR Men's Blue Nylon Jacket size S (0525RNAVSML)
- SPILFYTER Base Neutralizer, 31 lb, Red, PK12 (430001)
- SPILFYTER Acid Neutralizer Kit (555002)
- SPILFYTER Wastewater Classifier Chart (588888)
- SPILFYTER Neutral Liquid Solidifier, 15 lb. (670015)
- SPILFYTER HF Acid Neutralizer, 13 lb, White, PK10 (472101)
- SPILFYTER Acid Neutralizer, 23 lb, Purple, PK10 (440001)
- ANSUL Neutralizer Spill-X-A-Kit, 15 Lbs (78776)
- Spilfyter Chemical Neutralizers