Shop All Chemical Neutralizers
Spilfyter
Acid Neutralizer Kit
Mfr # 555002
Zoro # G4000482
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Box and Shaker Bottle
- Primary Neutralizing Application Acids
- Neutralizes Chemical Type Acids
- Absorbent Form Granular
- Container Size 8 oz
Product Information
- Brand Spilfyter
- MFR # 555002
- Zoro # G4000482
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 8 oz |
Details
Item | Benchtop Acid Neutralizer Kit |
Container Type | Box and Shaker Bottle |
Primary Neutralizing Application | Acids |
Neutralizes Chemical Type | Acids |
Absorbent Form | Granular |
Neutralizer Product Form | Granular |
Emergency Response Handbook/Instructions Included | No |
Empty or Filled | Filled |
Overpack Drum Included | Drum Not Included |
Solidifier Included | No |
Epoxy Putty Included | No |
Land Fill Disposable | No |
Includes Mounting Fasteners | No |
Neutralizer Included | Yes |
Cleaning Solution Included | No |
Vapor Suppressant Included | No |
Ph Tester Kit Included | No |
Fluids Absorbed | Harsh Chemicals |
Neutralizer Container Type | Shaker Bottle |
Container Capacity | 1/16 gal |
Fluid Compatibility | Harsh Chemicals |
Product Type | Spill Kit |
Description
Spill Kit, Fluids Absorbed Harsh Chemicals, Neutralizes Chemical Type Acids, Container Type Box and Shaker Bottle, 1/16 gal Container Capacity, 8 oz Container Size, Filled, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0135-NA_14X10 (LCU4-0135-NA_14X10)
- ALLEGRO INDUSTRIES Close Nip Tube, 900005 (9000-05)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Chronosoft Series (40102)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473T23 (473T23)
- SPILFYTER Formaldehyde Solidifier, 23 lb, White, PK10 (480001)
- SPILFYTER Wastewater Classifier Strips, PK10 (580010)
- SPILFYTER Acid Neutralizer, 38 lb, Purple, PK4 (410004)
- SPILFYTER Mercury Spill Kit (520250)
- SPILFYTER Mercury Vapor Absorbing Powder, 10 oz. (520270)
- SPILFYTER Chemical Classifier Strips, PK50 (570050)
- BIOREM-2000 Fuel Eliminator, 15 Gal. (3WMV2)
- Spilfyter Spill Control Supplies