Shop All Spill Control Kits and Stations
Spilfyter
Absorbent Rug, Oil-Based Liquids
Mfr # M-149
Zoro # G9634825
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Spill Control - Fluids Absorbed 24 gal
- Fluids Absorbed Oil-Only
- Container Type Carrying Bag
- Size 10 ft x 12 ft
Product Information
- Brand Spilfyter
- MFR # M-149
- Zoro # G9634825
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 10 ft x 12 ft |
Height | 7" |
Length | 144 in |
Width | 120 in |
Roll Length | 12 ft |
Perforated Size | Not Perforated |
Roll Width | 120 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 10 ft x 12 ft, Volume Absorbed per Pkg. 24 gal, Color/Pattern Blue, Material Polypropylene, Number of Layers 2-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Water Line, 14"x10", LCU4-0334-NA_14X10 (LCU4-0334-NA_14X10)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-M)
- SELLSTROM Faceshield Adapter, Slotted, Blk, PR (S61970)
- MIK Open Road PVC 3 piece Suit Yel (35100-S)
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 20ft, PK2 (M-40)
- SPILFYTER Spill Kaddie Refill, Oil-Based Liquids (3500K2-R)
- SPILFYTER Dry Acid Neutralizer Spill Kit, Bucket (270005)
- SPILFYTER Compact Acid/Base Combo Spill Kit, Case (270002)
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow (2053BG)
- SPILFYTER Absorbent Boom, Oil Only, Wht, 10 gal, PK10 (M-58)
- BRADY Spill Kit, Universal, Yellow (SKA-20)
- Spilfyter Spill Control Supplies