Shop All Spill Control Kits and Stations
Spilfyter
Absorbent Boom, Oil Only, Wht, 10 gal, PK10
Mfr # M-58
Zoro # G9511582
product price: $170.99
/pk 10, $17.10/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fluids Absorbed Oil-Based Liquids
- Spill Control - Fluids Absorbed 10 gal
- Volume Absorbed per Pkg. 10 gal
- Outside Skin Material Nylon
Product Information
- Brand Spilfyter
- MFR # M-58
- Zoro # G9511582
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Length | 16 in |
Diameter | 8 in |
Details
Item | Absorbent Boom |
Color | White |
Fluids Absorbed | Oil-Based Liquids |
Spill Control - Fluids Absorbed | 10 gal |
Volume Absorbed per Pkg. | 10 gal |
Outside Skin Material | Nylon |
Connector | Hooks |
Filler Material | Polypropylene |
UV Resistant | No |
Volume Absorbed Range | 10 to 19 gal |
Static Dissipative | No |
Material | Polypropylene |
Connector Type | Hooks |
Volume Absorbed Per Sock/Boom | 1 gal |
Volume Absorbed (Pack, Each) | 10 gal/pk; 1 gal/boom |
Description
Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 10 gal, Color/Pattern White, Filler Material Polypropylene, Outside Skin Material Nylon, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Quilted Safety Vest, SV051-FLGR-2XL (SV051)
- BRADY Lockout Rack, Unfilled, 14-1/2 In H (MS-RACK)
- ULTRATECH Stopper Tubes, PK6 (5430)
- BRADY Chemical Label Hazard Materail ID Guide (60051)
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow (2053BG)
- SPILFYTER Dry Base Neutralizer Spill Kit, Bucket (270006)
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow (205304)
- SPILFYTER Spill Kit, Universal, White, PK4 (405000)
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 20ft, PK2 (M-40)
- SPILFYTER Absorbent Rug, Oil-Based Liquids (M-149)
- BRADY Spill Kit, PK5 (SKHAZ-QRK-BF5)
- Spilfyter Spill Control Supplies