Shop All Spill Control Kits and Stations
Spilfyter
Absorbent Boom, Oil Only, White, 38 gal, PK4
Mfr # M-55
Zoro # G9511607
product price: $111.99
/pk 4, $28.00/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 38 gal
- Fluids Absorbed Oil-Based Liquids
- Volume Absorbed per Pkg. 38 gal
- Volume Absorbed Range 30 to 39 gal
Product Information
- Brand Spilfyter
- MFR # M-55
- Zoro # G9511607
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Length | 10 ft |
Diameter | 5 in |
Details
Item | Absorbent Boom |
Color | White |
Spill Control - Fluids Absorbed | 38 gal |
Fluids Absorbed | Oil-Based Liquids |
Volume Absorbed per Pkg. | 38 gal |
Volume Absorbed Range | 30 to 39 gal |
Filler Material | Polypropylene |
Static Dissipative | No |
UV Resistant | No |
Outside Skin Material | Nylon |
Connector | Hooks |
Material | Polypropylene |
Volume Absorbed Per Sock/Boom | 9.5 gal |
Connector Type | Hooks |
Volume Absorbed (Pack, Each) | 38 gal/pk; 9.5 gal/boom |
Description
Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Sock/Boom 9.5 gal, Volume Absorbed per Pkg. 38 gal, Color/Pattern White, Filler Material Polypropylene, Outside Skin Material Nylon, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL N73, Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (N730)
- MCR SAFETY Economy PU Coated Work Gloves, Black, Medium, PK12, 12PK (9669M)
- APACHE MILLS 10 ft. L x Vinyl Foam, 11/16" Thick (3916509033X10)
- ANSELL Latex Disposable Gloves, 16.5 mil Tips/11.4 mil Palm Palm, Latex, Powder-Free, M, 50 PK, Blue (GLV165-M)
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow (205304)
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 20ft, PK2 (M-40)
- SPILFYTER Spill Kit, Universal, Gray (450055)
- SPILFYTER Absorbent Boom, Oil Only, Wht, 10 gal, PK10 (M-58)
- SPILFYTER Liquid Acid Neutralizer Spill Kit, Bucket (405104)
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 10ft, PK4 (M-50)
- PIG Spill Kit, Chem/Hazmat, Blue (KIT306)
- Spilfyter Spill Control Supplies