Shop All Portable Device Chargers
Spigen
Essential Wireless Charging Pad 10W, White
Mfr # 000CH22588
Zoro # G109134979
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Spigen
- MFR # 000CH22588
- Zoro # G109134979
- Country of Origin China
- Category Portable Device Chargers
Description
Spigen Essential Ultra Slim Wireless Charging Pad Spigen's Essential Ultra Slim Wireless Charging Pad allows users to charge fast wireless charging supported devices up to 1.5x faster than standard wireless charging pads. Product Features: Built-in safety components protects the device from overheating. LED indicators show when device is charging. Slim/light design. Synthetic exterior and smooth interior for protection Only the QC 2.0/3.0 standard power adapter supports this product's quick charge function.Not included It's normal for the pad and phone get slightly warm during charge. Please make sure to follow all guidelines for safe charging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Magnet Phone Socket (STHDM-11-R7)
- KONUS Opera-45 3x25mm Roof Prism Opera Glasses Binoculars (2057)
- MIGHTY MAX BATTERY YTX16-BS Lithium Replacement Battery compatible with Kawasaki VN1600A Vulcan Classic, D 03-09 (MAX4005523)
- KENSINGTON Mouse Wrist Rest, Black, Standard (K62816USF)
- DEWALT Powerbank (215 1643 DW2)
- HONEYWELL Desktop Cradle, 10" L x 8" W x 10" D (M01-0306-000)
- JACKPAK 600W Power Station / 24V 4A Adapter Charging 9 Wall outlet -DC7909 terminal / Type-C PD 60W Input (5180441)
- VENTEV 15W Magnetic Wireless Car Charger Mount, Black (MCMNT-CAR257463)
- HONEYWELL Docking Station Cradle, 20" L, 14" W (T02-0503-000)
- SCOSCHE MagicMount Pro Charge5 Wireless Charging Dash / Window Mount, Black and Silver (MPQ5WD-XTSP)
- DEWALT Worksite USB PD Charger, 1-Port, 30W (131 9872 DW2)
- Spigen Portable Device Chargers