Shop All Glass Cleaners
Spic And Span
Liquid Glass Cleaner, 1 gal., Clear Blue, Unscented, Jug, 2 PK
Mfr # 32538
Zoro # G4574945
product price: $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Jug
- Fragrance Unscented
- Cleaner Container Size 1 gal
- Recommended Dilution Concentrated
- Cleaner Form Liquid
Product Information
- Brand Spic And Span
- MFR # 32538
- Zoro # G4574945
- UPC # 037000325383
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Size | 1 gal. |
Container Size | 1 gal |
Details
Item | Glass Cleaner |
Item - Glass Cleaner | Multi-Surface Cleaner |
Cleaner Container Type | Jug |
Fragrance | Unscented |
Recommended Dilution | Concentrated |
Cleaner Form | Liquid |
Primary Chemical | None |
Color | Clear Blue |
Container Type | Jug |
Standards | EPA Registered, California Proposition 65 Compliant, TSCA Compliant |
Case Quantity | 2 |
Cleaner Chemical Product Grouping | Glass Cleaners |
Flash Point | 134.6 Degrees F |
Ammonia Free | Yes |
Acrylic Safe | No |
Product Series | No Series |
pH Level | 10.2 to 11 |
Surfaces for Use On | Glass |
pH Value | Alkaline |
Description
Glass Cleaner, Ammonia Free Yes, Acrylic Safe No, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Standards EPA Registered, California Proposition 65 Compliant, TSCA Compliant, Color Clear Blue, Flash Point 134.6 Degrees F, Product Series No Series, Properties Not Applicable, Recommended Dilution Concentrated, Surfaces for Use On Glass, Package Quantity 2
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 425 ft, White, 6 PK (89410)
- LIBMAN Tornado 16 Wet Microfiber Mop Refill 1 pk (1563)
- DAYTON Screw, 31UK31 (31UK31)
- COLGATE CPiecesUS07370A Soap, Dish, Ab, Plmlv Ultr, 8 Z (CPCUS07370A)
- SPIC AND SPAN Liquid Glass Cleaner, 1 gal., Clear, Blue, Unscented, Jug, 3 PK (58773)
- SEVENTH GENERATION Liquid Natural Glass and Surface Cleaner, Sparkling Seaside, Trigger Spray Bottle, 8 PK (44712CT)
- SPRAYWAY Sprayway 1892496 19 oz Fresh Scent Glass Cleaner Spray - Pack of 6 (1892496)
- WINSOL Super Slip Wetting Agent Gallon (6349)
- BETCO Liquid Cleaners & Detergents, Ammonia, 12 PK (1081200)
- ZEP Liquid Glass Cleaner, 22 oz., Clear, Pleasant, Aerosol Can, 12 PK (9801)
- XTERIOR Gutter Zap Gutter Stain Remover 1 Gallon (1121)
- Spic And Span Glass Cleaners