Shop All Floor Cleaners and Maintainers
Spic And Span
Liquid Floor Cleaner, 1 gal Bottle, PK3
Mfr # 02001
Zoro # G7766634
product price: $99.49
/pk 3, $33.16/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1 gal
- Fragrance Fresh
- Container Type Bottle
- Weight 31.6 lbs
Product Information
- Brand Spic And Span
- MFR # 02001
- Zoro # G7766634
- UPC # 10037000020018
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Fresh |
Container Type | Bottle |
Weight | 31.6 lbs |
For Use On | Dust; Food Residue; Grease; Grime; Scuff Marks; Soil; Spills |
Removes | Dust; Food Residue; Grease; Grime; Scuff Marks; Soil; Spills |
Application | Floor Cleaner/Degreaser |
For Use On Surface Material | Vinyl Composition Tile (VCT); Solid Vinyl Tile (SVT); Linoleum; Sheet Vinyl; Laminates; Glass; Sealed Cement/Concrete; Ceramic Tile; Terra Cotta; Terrazzo; Quarry Tile; Polished/Sealed Stone |
Features | Concentrated Formula—1 gallon bottle of concentrate makes 170 gallons of cleaning product. |
Standards | UL Classified 43R9 as to Slip Resistance |
Description
Spic and Span® Liquid Floor Cleaner, 1 gal Bottle, 3/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Ultra Green Wax Base Sweeping Compound (L91050UG)
- SC JOHNSON Windex, Multi-Surface Disinfectant Cleaner, Citrus, 1 Gal Bottle (682265EA)
- CARPET FRESH DEODORIZR APL CNAMN 14OZ (277119)
- PURELL Hand Sanitizer Dispenser, 1000mL, Push-Style, Gray, for use with 1000 mL NXT® Refill (2120-06)
- SPIC AND SPAN Powder Bleach Floor Cleaner, 2.2 oz., PK45 (02010)
- SPIC AND SPAN Floor Cleaner, 1 gal., Green, PK3 (02001)
- SPIC AND SPAN All-Purpose Floor Cleaner, 27 oz Box (31973)
- SPIC AND SPAN Floor Cleaner, 3 oz., Green, PK45 (02011)
- SPIC AND SPAN All-Purpose Floor Cleaner, 27 oz Box, PK12 (31973)
- ZEP Concentrated Neutral Floor Cleaner, Blue (ZPEZUNEUT128)
- DIVERSEY Prominence Floor Cleaner, 5 L, Citrus (94996458)
- Spic And Span Floor Cleaners and Maintainers