Shop All Decorative Rugs
Sphinx By Oriental Weavers
Oriental Weavers Amelia 6993Y 5x8 Rectangle - Beige/ Brown-Polypropylene
Mfr # A6993Y152230ST
Zoro # G503701920
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sphinx By Oriental Weavers
- MFR # A6993Y152230ST
- Zoro # G503701920
- UPC # 748679267583
- Country of Origin China
- Category Decorative Rugs
Description
Nothing can pull a room together better than the right area rug. A versatile design element and natural focal point, area rugs set the mood and character of any space with a warm, inviting feeling that also serves as a comfortable, quiet oasis on top of hard surface flooring. Portable, Oriental Weavers area rugs can help create the perfect feel and fit for any room in your home.
Features:- Style - Traditional
- Shape - Rectangle
- Type - Area Rugs
- Primary Material - Polypropylene
- Primary Color - Beige
- Secondary Color - Brown
- Pile Height - 0.39 in.
- Construction - Machine-made Woven
- Pattern Name - Amelia Geometric
- Dimension - 5 ft. x 7 ft. 6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALECO Interion® Office Chair Mat for Hard Floor - 45"W x 53"L with 25" x 12" Lip - Straight Edge (130227)
- VINTIQUEWISE Galvanized Metal Rustic Milk Can, Medium (QI003292.M)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Chair, Burgundy (PFC2BGY)
- HON 18-1/4" W 2 Drawer File Cabinet, Putty, Legal (H512C.P.L)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Windsor 23108 2X8 Rectangle - Blue/ Ivory-100% Wool (W23108069244ST)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Caspian 859D6 6X9 Rectangle - Brown/ Green-Polypropylene (C859D6200290ST)
- SPHINX BY ORIENTAL WEAVERS Rug, Montego 6996C 3x5 Rectangle - Green/ Blue-Polypropylene (M6996C073135ST)
- SPHINX BY ORIENTAL WEAVERS Sphinx by Oriental Weavers U884113152244ST Utopia Collection Woven Rug - Blue & Brown (U884113152244ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Sedona 6357A 6x9 Rectangle - Beige/ Orange-Nylon/PolyP (S6357A200290ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Ariana 113B2 2x3 Rectangle - Blue/ Red-Polypropylene (A113B2060090ST)
- SAFAVIEH 2 x 8 ft. Brentwood 869M Power Loomed Runner Area Rug Navy & Light Grey (BNT869M-28)
- Sphinx By Oriental Weavers Decorative Rugs