Shop All Ultrasonic Cleaners
Sper Scientific
UV-C Ultrasonic Cleaner + Sanitizer - 1.2 Liters
Mfr # 100006
Zoro # G009920856
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sper Scientific
- MFR # 100006
- Zoro # G009920856
- Country of Origin China
- Category Ultrasonic Cleaners
Description
Combines ultrasonic cleaning & UV sterilization in one device that's perfect for a wide variety of uses. The built-in UV-C lamp sanitizes 99.9% of bacteria, viruses, and germs in 5 minutes. Keeps your instruments safe and clean by reducing the spread of germs, bacteria, and contaminations. This feature can be used with, or independent of the ultrasonic cleaning function. Ultrasonic cleaning removes grease, dust or other contaminants from surfaces and cavities of small objects, parts and samples such as cuvettes, lenses, glassware, stainless steel instruments, tools, electronic parts, medical and dental instruments, and more. Ultrasound wave energy creates numerous micro cavitation, penetrates microscopic crevices, cleaning thoroughly and consistently. Does not pollute, scratch the surface or harm objects like many chemical or abrasive cleansers. Timer can be set from 1 30 minutes with the remaining count-down time shown on a large bright LED. 1.2-liter tank capacity with 10; long cleaning bath, made of high quality 304 stainless steel makes it suitable for sterilization and cleaning of various instruments. Operates quietly and is powered by a detachable AC power cord. Dimensions: 12.2 × 7 × 6.3 310 × 180 × 160 mm Weight: 4 lb. 13 oz. 2200 gms. Specifications Overall Dimensions: 310 x 180 x 160 mm12.2 × 7 × 6.3 inches Tank Dimensions: 250 x 100 x 65 mm9.84 x 3.94 x 2.56 inches Tank Capacity: 1.2L 1200 ml Product Weight: 4 lbs. 13 ozs. 2200 gms Output Power: 60 Watts UV-C Wavelength: 253.7 Germicidal Warranty: 1 Year Warranty Comparison Chart Comparison Chart Downloads Instruction Manual Product Brochure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Dual Solution Reservoir, Natural, PK25 (HS20821A)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 100mL (230513)
- WHEATON Glass Bottle, 4 oz, PK24 (W216929)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG DIESEL CMPRESSION TEST ADAPTER (KHTU-15-49)
- SPER SCIENTIFIC Advanced Ultrasonic Cleaner with Heater + De-Gas - 6 Liters (100009)
- SPER SCIENTIFIC Personal Size Ultra-Sonic Cleaner (243000)
- SPER SCIENTIFIC Advanced Ultrasonic Cleaner with Heater - 2.5 Liters (100007)
- SPER SCIENTIFIC Ultrasonic Cleaner Replacement Basket (100004B)
- SPER SCIENTIFIC Mini Ultrasonic Cleaner with Stainless Steel Tank - 0.6 Liters (100005)
- SPER SCIENTIFIC High Powered Ultrasonic Cleaner - 1.4 Liters (100004)
- BRANSON Ultrasonic Cleaner, M, 0.5 gal (CPX-952-116R)
- Sper Scientific Ultrasonic Cleaners