Shop All Thermometers
Sper Scientific
Type K/J Thermometer, Dual Probe, Cert
Mfr # 800007C
Zoro # G3440526
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sper Scientific
- MFR # 800007C
- Zoro # G3440526
- Country of Origin China
- Category Thermometers
Details
Item | Type K/J Thermometer,Dual Probe,Cert |
Description
Type K/J Thermometer,Dual Probe,Cert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158E)
- PIC GAUGES Needle Valve, 1/4"MxF, Straight, CS, 6K psi (NV-CS-1/4-GS-180-MXF)
- PIC GAUGES Air Gauge, 1-1/2", 0/60psi, 1/4"Back Mount (102D-154D)
- KIPP Oil Level Gauge Form:B With Thermometer 107X31X24, 5, L1=76, D1=M10, Steel (K0444.207610)
- SPER SCIENTIFIC 4-Channel Thermometer (800023)
- SPER SCIENTIFIC Digital Temperature Monitor with Remote Sensor and Frost Point Alarm (800040)
- SPER SCIENTIFIC 2 Channel Thermocouple Thermometer - Type K/J (800007)
- SPER SCIENTIFIC Thermometer Basic Type K/J (800004)
- SPER SCIENTIFIC Digital Min/Max Thermometer (800121)
- CONTROL CO Digital Data Logging Thermometer with Platinum RTD Stainless Steel Probe Style (6412)
- TESTO Thermometer, 1" D, 7" H, 3-29/32" W (0560 2115 03)
- Sper Scientific Thermometers