Shop All Temperature Probes
Sper Scientific
Type J Beaded Wire Thermometer Probe
Mfr # 800097
Zoro # G909984064
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sper Scientific
- MFR # 800097
- Zoro # G909984064
- Country of Origin Taiwan, Province of China
- Category Temperature Probes
Description
The primary difference between Type J and Type K thermocouples is the measuring range, and the sensitivity. Type K is the most common general purpose thermocouple with a sensitivity of approximately 41 μV/ degrees C. A wide variety of probes are available in its −50 degrees C to +900 degrees C / -58 degrees F to +1652 degrees F range. Type K wire color standard is yellow + and red -. Type J has a more restricted range of −50 to +400 degrees C, but higher sensitivity of about 50 μV/ degrees C. Type J wire color standard is white + and red -. Specifications Ambient Type Application Temperature Range Dimensions J Beaded wire for fast response in air and gas in difficult to access areas -50 to 200 degrees C-58 to 392 degrees F Cord Length: 36 Comparison Chart Comparison Chart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Round Boiler Gauge, 0 to 100 psi, 1/2 in MNPT, Steel, Silver (TRI-HD-302R-E)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2 Ft. x 20 Ft., Blue (2059S-2x20B)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 30/100 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-500-30/100-psi)
- ZORO SELECT Banana Plug, 1000VAC, Black (5TXA5)
- SPER SCIENTIFIC Type K Immersion Thermometer Probe, Small (800060)
- SPER SCIENTIFIC Type K Beaded Wire Thermometer Probe (800077)
- SPER SCIENTIFIC Type K Magnetic Surface Thermometer Probe (800072)
- SPER SCIENTIFIC PT100 Probe for 800042 HACCP RTD Thermometers (800042P)
- SPER SCIENTIFIC Type K Immersion Thermometer Probe, Large (800061)
- SPER SCIENTIFIC ATC Temperature Probe (840038)
- ZORO SELECT Type K Thermocouple Plug, Mini, PK2 (4JPL7)
- Sper Scientific Temperature Probes