Sper Scientific

Turbidity Meter


product price: $389.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Turbidity undissolved solids is an important measure of water quality in environmental testing, wastewater, petrochemical, beverage industry, and electroplating. Compact, battery operated turbidity meter is easily portable for use in the field or lab. The meter displays turbidity uses the internationally recognized Nephelometric Turbidity Unit of measure NTU, used in many industries including the beverage, water quality, biological growth and chemical manufacturing industries. This Sper Scientific Turbidity Meter displays the turbidity level of aqueous solutions on a large, bright LCD screen. This meter can measure numerous different types of aqueous solutions and offers an automatic, push-button 2-point self-calibration feature that can be performed in under a minute. Features include auto-ranging and min-max recall. Comes ready to use in a hard, foam lined carrying case with 0 NTU and 100 NTU calibration solutions, 2 sample cell bottles, distilled water, cleaning cloth, instruction manual and 6 AAA batteries. Additional calibration solution is also available. Reads turbidity values of aqueous solutions Protective chamber with lid to prevent debris from entering Maximum and Minimum values Portable design for use in the field or laboratory Data Hold Function Optional DC adapter for field use Zero adjustment feature for low turbidity solutions Dimensions: 61⁄2 x 3 x 21⁄2 165 x 75 x 65 mmWeight: 5 lbs 2268 g Specifications Unit of Measure: Range: Resolution: Accuracy: Turbidity 0 to 49.99 NTU 0.01 NTU ±5% RDG or 0.5 NTU whichever is greater 50 to 1000 NTU 1 NTU ±5% RDG or 5 NTU whichever is greater Operating Temperature & Humidity 0 to 50 degrees CAnd Less than 85% Relative Humidity Power Supply AAA, 1.5V battery x 6 Battery Life 250 hours Downloads Instruction Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.