Shop All Wireless Thermometers & Humidity Meters
Sper Scientific
Temp/Humidity Pen w/ NIST Cert
Mfr # 800012C
Zoro # G305299939
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1-1/4 in
- Height 9.25 in
- Width 3.5 in
Product Information
- Brand Sper Scientific
- MFR # 800012C
- Zoro # G305299939
- Country of Origin Taiwan, Province of China
- Category Wireless Thermometers & Humidity Meters
Dimensions
Length | 1-1/4 in |
Height | 9.25 in |
Width | 3.5 in |
Description
Carry this sturdy metal pen anywhere for quick readings of RH (Relative Humidity) and ambient temperature. Simultaneously displays RH and temperature in °C or °F. Will also show a continually updated delta (difference) from a starting point. The pen stands upright on its base, enabling unobstructed airflow around the sensor, and recalls high and low readings. Comes in a protective foam lined metal case with a standard AAA battery and instructions.
Dimensions: 1/2 x 6 1/2 Inches (12.8 × 165 mm) Weight: 1.7 Ounces (48 g)Temperature: Range: -20°C to 60°C (-4 to 140°F) Resolution: 0.1° Accuracy: ±1°C/2°FRH Range: 20 to 95% Resolution: 0.1% Accuracy: ±3% fs 30 to 80% RH otherwise ±5%Shipping Weight: 0.5 lbs
Shipping Dimensions: 3.50 x 9.25 x 1.25
Research or further manufacturing use only, not for food or drug use.
Dimensions: 1/2 x 6 1/2 Inches (12.8 × 165 mm) Weight: 1.7 Ounces (48 g)Temperature: Range: -20°C to 60°C (-4 to 140°F) Resolution: 0.1° Accuracy: ±1°C/2°FRH Range: 20 to 95% Resolution: 0.1% Accuracy: ±3% fs 30 to 80% RH otherwise ±5%Shipping Weight: 0.5 lbs
Shipping Dimensions: 3.50 x 9.25 x 1.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Tester, Irrigation Kit 24Bk (24BK)
- DWYER INSTRUMENTS Digital Pressure Gauge, 3" Dial Size, Blk (DPGW-10)
- BACHARACH 11-0121 Filter Material 10 Pack (11-0121)
- KLEIN TOOLS Heavy-Duty Alligator Clip Test Leads, 3-Foot (69381)
- SPER SCIENTIFIC Humidity/Temperature Monitor (800016)
- SPER SCIENTIFIC Wireless Humidity and Temperature Monitor Set (800254)
- SPER SCIENTIFIC Indoor/Outdoor Humidity/Temperature Monitor (800027)
- SPER SCIENTIFIC Humidity/Temperature Monitor with Remote Temperature Sensor (800015)
- SPER SCIENTIFIC Additional Temperature Sensor (800255)
- SPER SCIENTIFIC Particle Mass Concentration Detector with Formaldehyde CO2/PM2.5/PM10 TVOC Temperature/Humidity (900033)
- TAYLOR Thermomtr Window Brckt (5316N)
- Sper Scientific Wireless Thermometers & Humidity Meters