Shop All Digital And Mechanical Timers
Sper Scientific
Talking Timer
Mfr # 810038
Zoro # G409983925
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sper Scientific
- MFR # 810038
- Zoro # G409983925
- Country of Origin China
- Category Digital And Mechanical Timers
Description
This unique and useful timer features a clear, pleasant human voice. Eliminate the need to continually visually check time remaining via voice announcements that can be heard from anywhere in the lab. This allows you to concentrate on the experiment you are timing rather than on the timer. In the count-down mode, Talking Timer will announce the remaining time every hour. In the final hour it will announce the time remaining every 10 minutes, every minute in the final 10 minutes, and every second in the final 10 seconds. The audible count-down gives you time to return to your experiment and be prepared for the final alarm. A choice of 6 distinctive final alarm sounds makes it easy to identify which Talking Timer has alarmed should you wish to use more than one talking timer.Talking Timer is also very useful for work in low light or in the dark where it would be difficult to see a normal timer display. In the CLOCK mode touch any button in the dark and Talking Timer will announce the time. A voice confirms timer and clock settings as you key them in. You also have the option of turning the voice off.Other features include a large 3/4 display with icons to indicate various modes, such as voice off/on, count-down/count-up, etc. Recalls the previous count-down setting for immediate reuse and memorizes another frequently used setting for reuse at any time. Counts up or down to 24 hours. Both functions and the clockwork simultaneously.Talking Timer is cleverly designed so that despite its sophisticated features, it is very simple and intuitive to use. Has a built in stand for benchtop use, clips to a pocket, or sticks to any metal surface with a magnetic back. Button cell batteries are included. 5 Year Warranty, CEDimensions: 31⁄4 x 21⁄2 x 1Weight: 2.2 oz *Certification Option N.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Repair Kit, For Krueger KG Level Gauges (KG-Kit-ALN)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Ink Color (LA249552)
- FLUKE Replacement for Fluke I410 (I410 FLUKE)
- TRIPLETT Manual ranging high performance digital (MODEL 9007-A)
- SPER SCIENTIFIC Large Display Water Resistant Stopwatch (810035C)
- SPER SCIENTIFIC Stopwatch Timer, Red (810026)
- SPER SCIENTIFIC Water Resistant Stopwatch with NIST Cert (810036C)
- SPER SCIENTIFIC 8-Memory Stopwatch (810029R)
- ALLPOINTS 4-In-1 Timer Digital (721662)
- TAYLOR PRECISION PRODUCTS Taylor Precision Products Timer Digital Jumbo Readout 5896 (6554364)
- TATCO Tatco Desktop Digital Timer, Silver/Black (52410)
- Sper Scientific Digital And Mechanical Timers