Shop All Thermometers
Sper Scientific
SAMA RANGE Partial Immersion 0 to 230F box of 10, 10PK
Mfr # 737000
Zoro # G409983796
product price: $38.99
/pk 10, $3.90/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sper Scientific
- MFR # 737000
- Zoro # G409983796
- Country of Origin Taiwan, Province of China
- Category Thermometers
Description
Partial Immersion Thermometer -10 to 110 degrees C box of 10 Length 76 mm - 736630Partial Immersion Thermometer -10 to 110 degrees C & 0 to 230 degrees F box of 10 Length 76 mm - 738640Partial Immersion Thermometer -20 to 100 degrees C box of 10 Length 76 or 305 mm - 736570, 736590Partial Immersion Thermometer -20 to 110 degrees C & 0 to 230 degrees F box of 10 Length 76 mm - 736780Partial Immersion Thermometer -20 to 150 degrees C box of 10 Length 76 mm - 736580Partial Immersion Thermometer 0 to 230 degrees F box of 10 Length 76 mm - 737000High Quality ConstructionAll Sper Scientific immersion thermometers are made with safe red liquid to SAMA specifications for ranges and accuracy. In addition, our thermometers have a number of extra quality features built in:• Red Liquid Expansion Chambers• Reinforced Bulbs to prevent breakage• Horizontally Printed Scales are easier to read in use• Ring Tops for submersion• Non Roll Caps• Scales Printed Into The Glass rather than on the surface so they never wear off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Quad Output DC Power Supply (382270)
- FLUKE Extension Cable, 25 Ft. (2628)
- COOPER-ATKINS Penetration Temp Probe, -100 to 500 Deg F (50209-K)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B60#)
- SPER SCIENTIFIC Digital Temperature Monitor with Remote Sensor and Frost Point Alarm (800040)
- SPER SCIENTIFIC Digital Min/Max Thermometer (800121)
- SPER SCIENTIFIC 4-Channel Thermometer (800023)
- SPER SCIENTIFIC 2 Channel Thermocouple Thermometer - Type K/J (800007)
- SPER SCIENTIFIC Thermometer Basic Type K/J (800004)
- WIKA Tg53 5In 1/2In 6-1/2In 50-550F Npt Bimetal Thermometer (TG53)
- TRACEABLE Thermocouple Thermometer, 1 Input (4146)
- Sper Scientific Thermometers