Sper Scientific

Salinity / Temperature Pen with Large LCD Display


product price: $64.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Highly stable and accurate readings with large LCD display. Designed for simple one-hand operation. Simultaneously displays the parameter being measured and temperature in degrees C or degrees F. Features automatic temperature compensation, 2-pt. calibration, auto power off, hold function, and a low battery indicator. The case is IP65 waterproof, and will float if accidentally dropped into the water. Comes with 4 button-cell batteries and a built-in probe with protective cap. EPA Equivalency Method: 120.1Dimensions: 61⁄2 × 11⁄2 × 11⁄2 165 × 38 × 38 mmWeight: 2 oz 57 g Specifications Range: Resolution: Accuracy: Salinity Pen: 0 to 10 ppt10 to 70 ppt 0.01 ppt0.1 ppt 1% FS + 1 d Temperature: -32 to 122 degrees F0 to 50 degrees C 0.1 degrees ±2 degrees F±1 degrees C Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.