Shop All Lab Scales & Balances
Sper Scientific
Precision Digital Balance - 1,500g x 0.05g
Mfr # GM-1500P
Zoro # G509983856
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sper Scientific
- MFR # GM-1500P
- Zoro # G509983856
- Country of Origin Taiwan, Province of China
- Category Lab Scales & Balances
Description
Lutron balances provide you with the most precise and accurate weighing results, even under the toughest weighing conditions. The GM-1500P precision balance has readability range between 0.5g and 1500g and a resolution of 0.05 g. This unit has a large 0.8-inch LCD display and 7.25; x 7.25; weighing platform. The unit can measure weight in grams or ounces. This balance can be powered using AA batteries or AC power. Smooth surfaces and rounded edges make the whole balance extremely easy to clean. Microprocessor circuit with high accuracy & better performance High resolution & wide measuring capacity, 1500g x 0.05g, 50oz x 0.002oz Large LCD display, 20.9mm 0.8 digit size Built-in gram & oz display unit, select by internal slide switch Built-in self calibration system - the calibration value can memorize into EEPROM circuit permanently even with the power off Counting scale function RS232/USB computer interface with optional cable Uses 6 AA batteries included or AC/DC adapter power source optional Heavy duty ABS housing Specifications SPECIFICATIONS Display LCD, 20.9 mm 0.8 digit size, 5 digits with annunciator. Function Weighting & counting. Weighting range & resolution Unit Range Resolution Grams 0.50g to 1500g 0.05g Ounces 0.02oz to 49.998oz 0.002oz 50oz to 52.8oz 0.005oz Min. display weight g 0.50g oz 0.018oz Unit select Grams or ounces, select by internal slide switch Accuracy ± 0.05 % + 0.2g *Within two hours after self calibration be executed at 23 ± 5degrees C *Spec. tested under the environment RF Field Strength less than 3 V/M and frequency less than the 30 MHz only Sampling time Approx. 1 second Tare control Approx. 1500g max. Transducer Load cell Circuit Microprocessor Auto self calibration Use 500g or 1000g standard weight to execute self-calibration automatically. Data Output RS 232/USB PC computer interface. *Connect the optional RS232 cable UPCB-02 will get the RS232 plug. *Connect the optional USB cable USB-01 will get the USB plug. Counting sample no. 10 PCs, 20 PCs, 50 PCs or 100 PCs. Operating temperature 0 to 50 degrees C 32 to 122 . Operating humidity Less than 80% RH. Size Cabinet 250 x 190 x 70 mm. Platform 185 x 185 mm. Power Supply 6 x 1.5V AA UM-3 battery x 6 PCs, or DC 9V adapter optional . Power Consumption Approx. DC 17 mA. Accessory Included Users Manua
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 380C Maximum Temperature, 5.5 x 5.5 (GHS-380HS-UK-EU)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 24.0cm, PK100 (1004-240)
- A2Z SCILAB PTFE Coated Double Ended Lab Spatula, Square & Flat Spoon End 9" (A2Z-ZR110)
- QORPAK Bottle, 16 oz, PK60 (GLC-01974)
- OPTIMA SCALES Optima Scales OPF-N3 Precision Balance - 3kg x 0.1g (OPF-N3)
- OHAUS Analytical Balance, Digital, 52g/120g (EX125D)
- KERN Hanging balance Max 10 kg d 0.01 kg (HDB 10K10N)
- OHAUS Explorer Precision, EX6202N (OH-30553888)
- OHAUS Ohaus® AX223/E Adventurer Precision Balance w/ Manual Calibration 220g x 0.001g 5-1/8" Diameter (30100606)
- OPTIMA SCALES Optima Scales OPF-P3 Precision Parts Counting Balance - 3kg x 0.1g (OPF-P3)
- PRECISA Decigram Balance, 6200 g, .1 g, External Calibration, 7x7" Platter, GLP/GMP Compliant, USB/RS232 (PB 6200D)
- Sper Scientific Lab Scales & Balances