Shop All Wireless Thermometers & Humidity Meters
Sper Scientific
Particle Mass Concentration Detector with Formaldehyde CO2/PM2.5/PM10 TVOC Temperature/Humidity
Mfr # 900033
Zoro # G109984031
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sper Scientific
- MFR # 900033
- Zoro # G109984031
- Country of Origin China
- Category Wireless Thermometers & Humidity Meters
Description
The Sper 900033 Particle Mass Concentration Detector is an advanced, desk or table top device that accurately monitors formaldehyde H2CO and other important air quality levels in a closed environment. The large, colorful LCD display indicates multiple indoor air quality parameters with a thoughtfully designed, graphical user interface. The entire display functions as a six color warning system, where colors correspond to actual realtime pollutions levels. The unit measures PM2.5/10 particle levels, as well as CO2 and TVOC Total Volatile Organic Compounds levels in the atmosphere. The system also displays relative humidity, temperature and date/time. The unit also features an internal memory that can record up to up to 5,000 datapoints to track PM2.5/PM10 readings over time. An integral fan draws air across the sensors for accurate monitoring, and features auto shutoff and awake by sound modes. The unit includes a rechargeable battery, USB cable and power adapter. Due to its toxicity and volatility, formaldehyde poses a significant danger to human health. Chronic long term exposure by inhalation as may happen from thermal or chemical decomposition of formaldehyde-based resins and the production of formaldehyde resulting from the combustion of a variety of organic compounds for example, exhaust gases. As formaldehyde resins are used in many construction materials, it is one of the more common indoor air pollutants. At concentrations above 0.1 ppm in air, formaldehyde can irritate the eyes and mucous membranes. Formaldehyde inhaled at this concentration may cause headaches, a burning sensation in the throat, and difficulty breathing, and can trigger or aggravate asthma symptoms. This unit displays: Carbon Dioxide CO2 Particle Mass PM 2.5 / 10 Formaldehyde H2CO TVOC Total Volatile Organic Compounds Time/Temperature Relative Humidity Dimensions: 6.25H x 3.25W x 2.75D Weight: 22 oz. Specifications Particle Mass Concentration Detector with Formaldehyde CO2/PM2.5/PM10 Channel M2.5: 0999ug/m3 Channel PM10: 0999ug/m3 Air Temperature Measurement Air Temp Range -20 to 70degrees C/-4 to 158; Basic Accuracy: ±1degrees C/ Humidity Range 0 to 100%RH; Basic Accuracy: ±3.5%RH@20 to 80%RH ±5%RH@0 to 20%RH or 80 to 100%RH Gas Detectors HCHO Range 0.015.00 ppm; Basic Accuracy:
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Replacement Gauge, 2-1/2" x 4000 PSI, 1/4" NPT Inlet (A4000)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Steel, Black (PEM226LF)
- FLUKE Voltage Detector, 90 To 1000 Vac, Aaa Battery, Safety Rating Cat Iv 1000 V, 14 To 122 Deg F, 5In L (FLK2AC/90-1000VC)
- TEST PRODUCTS INTL Test Lead, Deluxe Silicone Kit (TLS2000RB)
- SPER SCIENTIFIC Compact Temperature and Humidity Monitor (800254B)
- SPER SCIENTIFIC Indoor/Outdoor Humidity/Temperature Monitor (800027)
- SPER SCIENTIFIC Wireless Humidity and Temperature Monitor Set (800254)
- SPER SCIENTIFIC Temp/Humidity Pen w/ NIST Cert (800012C)
- SPER SCIENTIFIC Humidity/Temperature Monitor with Remote Temperature Sensor (800015)
- SPER SCIENTIFIC Additional Temperature Sensor (800255)
- PCE INSTRUMENTS Multifunctional Digital Thermometer, 0.5 to 30 m / s (PCE-EM 883)
- Sper Scientific Wireless Thermometers & Humidity Meters