Sper Scientific

Mini Sound Meter


product price: $145.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

The Sper Scientific Mini Sound Meter is packed with features, yet is small and light enough to fit in your shirt pocket. Choose from fast or slow time weightings, min/max readings and A or C decibel frequency weighting scales. All of these settings are simultaneously displayed on a large 11⁄4; backlit display. Also features hold, and auto-power off. Readings are extremely stable and reliable. Auto-ranging 30 to 130 dB A with 0.1 dB resolution and an accuracy of ±1.5 dB Ref. 94 dB @1 KHz. The Sper Scientific Mini Sound Meter comes ready to use with a windscreen, instructions and 9V battery. N.I.S.T. Traceable Certificate of Calibration available.Can be calibrated using Acoustical Calibrator 850016. Dimensions: 8 × 2 × 11⁄2 203 × 54 × 38 mm Weight: 5.8 oz 164 g *Certification Option N.I.S.T. traceable Certificate of Calibration available at additional cost Select option above. Specifications Range: Resolution: Accuracy: dynamic range: 50 dBauto-ranging: 30 to 130 dB30 to 130 dBA35 to 130 dBC 0.1 dB ±1.5 dB Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.