Sper Scientific

Low Range/High Precision Turbidity Meter


product price: $832.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

High Precision Portable Turbidity Meter Measures Total Suspended Solids from 0-20 NTU. The portable turbidity/total suspended solids analyzer combines the scattered light and transmitted light methods, and uses a near-infrared light source to eliminate chromaticity interference. Two detectors, 90 degrees and 180 degrees , are set in the instrument. The 180 degrees detector receives the transmitted light and the 90 degrees detector receives the scattered light. The unit then measures the ratio of the intensity of scattered light and transmitted light, and calculates the concentration of suspended solids and turbidity in the sample. The near-infrared LED light source is IS7027 compliant, and the unit offers IP65 protection suitable for field use. Built-in lens, filter and high precision optical path provides stable and accurate results Light Source: It adopts near-infrared LED light source with little chroma interference, which conforms to IS07027 standard. Professional Testing: Imported polymer turbidity calibration solution, non-toxic and safe. Built-in lens, filter, high-precision optical path structure, accurate and stable measurement results. Waterproof Seal: The waterproof design of the USB interface and IP65 protection level are suitable for field applications. Multi-power mode:Supports power management, USB data cable can be charged and used for lithium battery charging. HD LCD Color Display: OLED full color display with clear data display and high contrast. Beautiful and Durable: 5 touch sensitive buttons with acrylic protection panel helps to provide a long service life. HD LCD screen with full color display Near-infrared LED light source IS7027 compliant Built-in lens, filter, high precision optical path for stable and accurate results IP65 protection for field use Multi-power mode – battery and USB power Complete kit includes: Turbidity meter, hard carrying case, calibration solutions, adjustment tools and cleaning brush, USB cable and instructions. Specifications Measurement Range 0-20 NTU Accuracy +/- 0.1 NTU or +/-5% NTU Repeatability 10NTU, ±1% Calibration 4-point calibration Zero Drift ±0.3%FS/30min Operating Temperature 41 degrees F to 104 degrees F 5 to 40 degrees C Storage Temperature 14 degrees F to 131 degrees F -10 to 55 degrees C Humidity 0-80% RH Size 6.7; x 2.8; x 1.7; 170 x 72 x 44 mm Weight 10 ounces 290 grams Downloads Instruction Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.