Shop All Infrared Thermometers
Sper Scientific
Infrared Thermometer Gun 12:1 / 999F
Mfr # 800103
Zoro # G509983832
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sper Scientific
- MFR # 800103
- Zoro # G509983832
- Country of Origin Taiwan, Province of China
- Category Infrared Thermometers
Description
Accurate Infrared Thermometer at a Reasonable Price Simply hold the IR gun, press the trigger and aim the laser guide at the target. Results immediately appear in degrees C or degrees F on the backlit LCD and are automatically held for 6 seconds after the trigger is released. Features auto power off, a 12:1 distance to spot ratio D:S, and measure up to 999 degrees F 535 degrees C in 0.1 degrees resolution. Rugged and ergonomically designed, these IR guns come with a battery and soft holster with belt loop. IR thermometers are used to safely measure the temperature in: Inaccessible, hot or hazardous objects in electrical, hazmat, HVAC and other fields. Moving machinery in factories, automobiles and elsewhere. Electrical troubleshooting HVAC energy audits. Avoiding contamination in the food, beverage and pharmaceutical industries. Features: Range: -25999 degrees F -32535 degrees C Resolution: 0.1 degrees F/C Accuracy: ±5 degrees F±3 degrees C from -25 to -4 degrees F -32 to -20 degrees C ±3 degrees F±2 degrees C from -4 to -999 degrees F -20 to 535 degrees C 5 Year Warranty, CE Dimensions: 63⁄4 x 4 x 1 171 x 124 x 42 mmWeight: 5 oz 163 g *Certification Option N.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Specifications Range Resolution Accuracy -25 to 999 degrees F-32 to 535 degrees C 0.1 degrees C/F ±5 degrees F ±3 degrees C from -25 to -4 degrees F -32 to -20 degrees C±3 degrees F ±3 degrees C from -4 to -999 degrees F -20 to -535 degrees C Emissivity 0.95 fixed Distance to Spot Size Ratio 12:1 Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transducer, 0 to 100 PSI, +/-1Pct (628-10-GH-P1-E4-S1)
- THERMCO Liquid In Glass Thermometer, 20 to 100C (ACC711S)
- SCS Rivet Snap Socket (SNAPSOCKET3/8)
- DWYER INSTRUMENTS Immersion Temperature Probes, Immersion Temp Sensor (I2-1B042)
- SPER SCIENTIFIC Advanced Infrared Thermometer Gun with Alarm 12:1 / 1400F (800106)
- SPER SCIENTIFIC Basic Infrared Thermometer Gun 12:1 / 932F (800112)
- SPER SCIENTIFIC Basic Infrared Thermometer Gun 8:1 / 605F (800101)
- SPER SCIENTIFIC Compact Infrared Food Safety Thermometer (800115)
- SPER SCIENTIFIC Infrared Thermometer / LED Light Pen (800100)
- SPER SCIENTIFIC Clinical Grade Infrared Non-Contact Thermometer (800120)
- ELECTRONIC SPECIALTIES Infrared Thermometer (EST-45)
- Sper Scientific Infrared Thermometers