Shop All Radiation Detectors
Sper Scientific
Handheld Radiation Meter / Geiger Counter
Mfr # 840026
Zoro # G009983875
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sper Scientific
- MFR # 840026
- Zoro # G009983875
- Country of Origin United States
- Category Radiation Detectors
Description
Small and light enough to go anywhere, yet sensitive enough to detect minuscule amounts of gamma, beta or X-rays. Excellent for scanning lab work areas and clothing for traces of radioactivity after clean-up, or as a personal monitor in areas of potential radiation exposure. Useful in school labs for geology and science projects. One-button operation, can be used by untrained personnel. Uses a Geiger-Mueller tube detector. The Meter registers 0100mR/hour milli-Roentgen and 01000 uSv/hour microsieverts on a dual scale. Audible clicking will increase with the amount of background radiation. Beeping begins at 20mR/hr, increasing in frequency in proportion to the radiation level. Powered by a 9-Volt battery, included, which lasts 50 hours at normal background levels. If required, this unit can be calibrated to NRC standards by a government authorized test facility. Used in applications where radiation may be present in greater than trace amounts. Visit the US EPA website for information on the health effects of radiation exposure. Includes radiation sample test card uranium oxide. Dimensions: 6.75 × 3.25 × 11⁄2 171 × 83 × 34 mm Weight: 1 lb 454 g Specifications Calibration Radiation Gamma *Cesium 137 1mR/hr = 10 μS/hr Range 0 to 100 mR/hr Typical Accuracy ±15% Min/Max Detection Energy 30 KeV to 1.5 MeV Downloads Instruction Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (302086SD02LXCYC4LM300#)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ808LF)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Adjustable Angle Conn, 2.5" Stem Length, 50/500 F/C, .250" Diameter (30-320-025-50/500-F/C)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 160 psi, 2 in Dial, 1/4 in MNPT, Plastic, Black (4FLU2)
- SPER SCIENTIFIC Autoranging Radiation Monitor / Geiger Counter (840024)
- REED INSTRUMENTS Portable Radiation Meter (R8008)
- TEST PRODUCTS INTERNATIONAL Solar Power Test Meter, LCD, 3 yr, Warr (510)
- RADIATION ALERT Radiation Survey Meter, LCD, NIST (RANGEREXP)
- RADIATION ALERT Analog Radiation Detector (Monitor 4)
- ZORO SELECT Radiation Survey Meter, Analog (5DPN7)
- RADIATION ALERT Analog Radiation Detector (4EC)
- Sper Scientific Radiation Detectors