Shop All Magnetic Field Measuring
Sper Scientific
Electromagnetic Field Meter EMF
Mfr # 840045
Zoro # G209983811
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sper Scientific
- MFR # 840045
- Zoro # G209983811
- Country of Origin Taiwan, Province of China
- Category Magnetic Field Measuring
Description
Measures electro magnetic field emissions from electrical power lines and transmission equipment, computer, HVAC, audio/video, and other electrical appliances and equipment. While the evidence of the carcinogenic effect of such electromagnetic emissions is still inconclusive, prudent avoidance is recommended to avoid excess exposure over long periods of time. Reads milli-Gauss and micro-Tesla on a large 11⁄4 high display. The display indicates when the object being measured is out of range as well as when the battery is low. Features both standard and maximum hold. Powered by a standard 9V battery lasting approximately 100 hours. Comes with battery, instructions, rubber boot and a soft carrying case. Dimensions: 5 × 2 × 11⁄4 127 × 51 × 32 mmWeight: 5.4 oz 153 g Specifications Unit of Measure Range Resolution Accuracy milli-Gauss 0.1 to 2000 mG 0.1 to 1 ±2.5% + 3d micro-Tesla 0.01 to 200 μT 0.01 to 0.1 @50/60 Hz Display: 31⁄2 digits, maximum reading 1999 Frequency band: 30 to 300Hz Axis: Single Sampling Time: 2.5 times per second Operating Temp: 41 degrees F to 122 degrees F 5 degrees C to 50 degrees C Operating RH: 80% RH Downloads Instruction Manual Product Brochure
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS BNC Adapter, BNC Female To Banana Jacks (72938)
- ASHCROFT Dial Thermometer, Bi-Metallic, 0-250 deg F (30EI60R)
- ZORO SELECT Analog Panel Meter, AC Current, 0-150 AC A (12G396)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 1.5" Utility Pressure Gauge, 1/8" NPT, Dry Fillable, 0/100 PSI, Ctr Back Mount, 102D-158E (102D-158E)
- SPER SCIENTIFIC 3 Axis EMF Meter (860041)
- INSIZE TESLAMETER (GAUSSMETER) (0501-MA05)
- EXTECH Microwave Leakage Detector, 2dB, LCD (EMF300)
- EXTECH 8GHZ RF/EMF STRENGTH METER (480846)
- SENSORSWITCH Ballast Discriminator (BD1)
- EXTECH Triple Axis EMF Tester (480826)
- PCE INSTRUMENTS Electromagnetic Gauss Meter, up to 20 micro Tesla (PCE-EMF 823)
- Sper Scientific Magnetic Field Measuring