Sper Scientific

Digital Type 2 Sound Meter


product price: $280.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Perfect for testing for OSHA requirements. Meets IEC 61672:2013 and ANSI S1.4: 2014 frequency and time weighting specifications for a Type 2 sound meter. Offers a wide variety of measuring options including A and C decibel frequency weighting scales, fast or slow response, AC or DC output, and peak function. The large display has a resolution of 0.1 dB and also indicates low battery and over or under load. Covers 30 to 130 dB in the A scale and 35 to 130 dB in the C scale, with an accuracy of ±1.0 dB. Can be easily calibrated using the internal oscillation system. Has a fold out stand and comes with carrying case, instructions, calibration tool, windscreen, and a 9V battery. N.I.S.T. Traceable Certificate of Calibration available. Display:3⁄4 LCD, 31⁄2 digits Power Consumption: Approx. DC 6mA 5 Year Warranty, CE, RoHS, UL Dimensions: 81⁄2 × 3 × 1 216 × 80 × 35 mmWeight: 10 oz 283 g *Certification Option N.I.S.T. traceable Certificate of Calibration available at additional cost Select option above. Specifications Ranges Resolution Accuracy 30 to 130 dBA35 to 130 dBC 0.1 dB ±1.0 dB Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.