Shop All Infrared Thermometers
Sper Scientific
Compact Infrared Food Safety Thermometer
Mfr # 800115
Zoro # G509984020
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sper Scientific
- MFR # 800115
- Zoro # G509984020
- Country of Origin China
- Category Infrared Thermometers
Description
Check both surface and internal temperature readings with one convenient, portable unit. Instantly check the surface temperature of food with the single push of a button using infrared technology. The built-in bright white flashlight helps illuminate the surface being measured. When regulations demand compliance to internal temperatures such as with prepared meats, fish, or poultry, simply fold the penetration probe out to any angle, and read internal temperature on the large backlit LCD display. Programmable high and low alarms enable easy spot-checks for food safety. A fully-sealed IP65 waterproof housing stands up to the rigors of foodservice and helps your establishment meet HACCP and FDA’s Food Safety requirements. Comes complete with clear instructions and 2 x AAA batteries. Helps You Meet HACCP and FDA’s Food Safety Requirements Reads Both Internal and Surface Temperatures Large Backlit LCD Display IP65 Waterproof Housing Programmable High and Low Alarms Dimensions: 5 1⁄2 × 1 1⁄2 × 3⁄4 140 × 38 × 19 mm Probe Dimensions: 3Weight: 4 oz 105 g *Certification Option N.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Specifications Range Resolution Accuracy -4 to 605 degrees F -20 to 320 degrees C 0.5 degrees ±2% of reading or ±2 degrees C whicheveris greater Emissivity 0.95 fixed Distance to Spot Size Ratio 8:1 Downloads Instruction Manual Product Brochure Comparison Charts Comparison Chart - Food Service Comparison Chart - IR Thermometers Videos
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Thermocouple Thermometer, 1 In, K, J, T, E (FLUKE 51-2B)
- FLUKE HOSE KIT ACCESSORY (FLUKE-71X)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Steel, Black (PEM1299LF)
- DIXON Standard Dry Gauge, 0 to 30 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GL115)
- SPER SCIENTIFIC Advanced Infrared Thermometer Gun with Alarm 12:1 / 1400F (800106)
- SPER SCIENTIFIC Infrared Thermometer Pen with True D:S Laser Guide (800109)
- SPER SCIENTIFIC Infrared Thermometer / LED Light Pen (800100)
- SPER SCIENTIFIC Basic Infrared Thermometer Gun 12:1 / 932F (800112)
- SPER SCIENTIFIC Clinical Grade Infrared Non-Contact Thermometer (800120)
- SPER SCIENTIFIC Basic Infrared Thermometer Gun 8:1 / 605F (800101)
- FLUKE Infrared Thermometer, LCD, -22 Degrees to 1112 Degrees F, Single Dot Laser Sighting (Fluke 64 MAX)
- Sper Scientific Infrared Thermometers